Shop All Pegboard Hooks
Decko
Assorted Peg Hooks, 37PK
Mfr # DK41008
Zoro # G106134057
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 2.5 in
- Overall Height 3.25 in
- Overall Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Decko
- MFR # DK41008
- Zoro # G106134057
- UPC # 725113410088
- Country of Origin China
- Category Pegboard Hooks
Dimensions
Overall Width | 2.5 in |
Overall Height | 3.25 in |
Overall Length | 8 in |
Details
Item - Slatwalls | Tool Storage |
Description
All hooks in this 37-piece workshop assortment are constructed of .147" thick zinc plated steel for 1/8" and 1/4" pegboard. This hook assortment includes (2) 6" pegboard shelf brackets, (2) single arm straight hooks, (2) 2-part stamped tension clips, (5) 1-1/2" J-style hooks, (2) plier holders, (2) loop style single tool holders, (4) 1-1/2" L-style hooks, (7) 7/8" L-style hooks, (7) 1/4" J-style hooks with lower peg, (4) 1" J-style hooks.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 28 3/8 in L, 11 1/4 in W, 11 1/4 in H (DUS975)
- DEFLECTO Interlocking Tilt Bin Sys., 6 Bins, 23-5/8"x3-5/8"x4-1/2", BK (DEF20604OP)
- AKRO-MILS Straight Wall Container, Gray, Industrial Grade Polymer, 23 3/4 in L, 15 3/4 in W, 12 1/4 in H (37682GREY)
- KNAPE & VOGT White Steel Regular Duty Bracket 16 Ga. 14 in. L 160 lb (180 WH 14)
- ZORO SELECT Single Rod Pegboard Hook, 8 In, PK5 (5TPG5)
- NATIONAL HARDWARE Zinc Plated Steel Peg Hook Assortment 43 pc (N112-058)
- TRITON PRODUCTS 3/4 In. to 1-1/4 In. Hold Range Steel Ext Spring Clips for 1/8 In. and 1/4 In. Pegboard 3 Pack (107)
- TRITON PRODUCTS 2-1/2 In. Single Ring 1-3/4 In. I.D. Steel Tool Holder for LocBoard 5 Pack (54117)
- TRITON PRODUCTS 1/4 In. to 1/2 In. Hold Range Steel Ext Spring Clips for 1/8 In. and 1/4 In. Pegboard 10 Pack (73105)
- TRITON PRODUCTS 8 In. Single Rod 30 Degree Bend Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 3 Pack (813)
- ALLIGATORBOARD Alligator Board ALGBRD16X32GALVKIT Metal Pegboard Panel Kit with Frange/10 Hooks/Gloves - Pack of 4 (ALGBRD16X32GALVKIT)
- Decko Pegboard Hooks