Shop All Workbenches
Decko
72 in. Black Metal Workbench w/Back & 2 Drawers
Mfr # DK41010
Zoro # G406134054
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$249.99
Free 30-Day Returns
Key Features
- Height 3.625 in
- Length 25.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Decko
- MFR # DK41010
- Zoro # G406134054
- UPC # 725113410101
- Country of Origin China
- Category Workbenches
Dimensions
Width | 74.75 in |
Height | 3.625 in |
Length | 25.25 in |
Description
This 72" workbench is perfect for your garage, basement or workshop. The heavy-duty powder coated steel frame and 500 pound weight capacity allows you to accomplish a variety of tasks at hand. It features two large full-extension ball-bearing drawers and a high-quality pegboard backing to store all of your tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIPELINE PACKAGING Cover, HDPE, White, 1 gal., Height: 7/8" (01-05-020-00075)
- VESTIL Tear-Tab Lid & Plastic Spout LID-54-PWST 3, 5 & 6 Gal Open Head Pails (LID-54-PWST)
- JAMCO Mobile Table, 1400 lb., 37 in. L, 31 in. W (LV336P500GP)
- TRITON PRODUCTS Pegboard Mounting & Spacer Kit for DuraBoard or 1/8 In. and 1/4 In. Pegboard 16 Sets (70016)
- JAMCO Workbenches, Stainless Steel, 72" W, 35" Height, 1500 lb., Straight (YE372)
- GLOBAL INDUSTRIAL 48 x 30 Production Workbench, Shop Top Safety Edge, Drawers & Shelf, Blue (319284BL)
- LITTLE GIANT Machine Table, Steel, 48" W, 36" Height, 2000 lb., Straight (MT1-2448-36)
- GLOBAL EQUIPMENT 60 X 30 Plastic Laminate Square Edge Workbench with Stainless Steel Legs (253812)
- PERFORMANCE TOOL Performance Tool Multi-Purpose Folding Workbench (W54025)
- DURHAM MFG Medium Duty Machine Tables, Steel, 48" W, 30" Height, 2000 lb., Straight (MT244830-2K295)
- GLOBAL INDUSTRIAL 96 x 30 Adjustable Height Workbench Square Tube Leg, Maple Square Edge Blue (606988BL)
- Decko Workbenches