Shop All Pegboard Hooks
Decko
1/4 in. Heavy Duty Peg hook kit assortment, 34PK
Mfr # DK41012
Zoro # G606134076
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 4.5 in
- Overall Height 3.25 in
- Overall Length 10.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Decko
- MFR # DK41012
- Zoro # G606134076
- UPC # 725113410125
- Country of Origin China
- Category Pegboard Hooks
Dimensions
Overall Width | 4.5 in |
Overall Height | 3.25 in |
Overall Length | 10.5 in |
Details
Item - Slatwalls | Tool Storage |
Description
All hooks in this 34-piece heavy-duty assortment are constructed of .205" thick zinc plated steel for 1/4" pegboard.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Yellow Plastic Bin Cups (QBC111YL)
- DURHAM MFG Prime Cold Rolled Steel Revolving Storage Bin, 58 in D x 66 5/16 in H x 58 in W, 5 Shelves, Gray (1605-95)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HDJC243678-4S95)
- ORBIS Translucent Attached Lid Container, Plastic, 20.19 gal Volume Capacity (FP261 Clear)
- KENNEDY Single Rod Pegboard Hook, 6" L, 3/4" W (99825)
- ONWARD Peg Hook Kit , Zinc, 43PK (23792BC)
- TRITON PRODUCTS 3 In. Single Rod 30 Degree Bend Steel Pegboard Hook for LocBoard 5 Pack (51323)
- ZORO SELECT Single Rod Pegboard Hook, 2 In, PK5 (5TPK1)
- SOUTHERN IMPERIAL 48 in. Lozier Crossbar (AX2600LZRK-6BX)
- ZORO SELECT Standard Spring Clip, 1-7/16 In, PK10 (5TPE4)
- KENNEDY Screw Driver Holder, 1-1/4" L, 17 -3/4" W (99840)
- Decko Pegboard Hooks