Shop All Staples
Deckers
Hog Ring Blair #3 Bx100
Mfr # 6
Zoro # G500016416
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Blair Style
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Hog Ring Staples |
Type | Blair Style |
Description
Product details about the DECKERS - 6 Hog Ring Staples.
Hog ring staples, sometimes referred to as "C-rings," are special types of staples used primarily in fencing, upholstery, and bag closure applications. They're named after their distinct, hog ring-like shape and are crafted to withstand heavy-duty tasks. These staples are well recognized for their durability and strength, capable of securely joining or fastening materials together. They're often used with a specific tool called a hog ring plier, designed for their application.
Introducing the DECKERS - 6 Hog Ring Staples, a Blair Style type of fastener. These staples are designed to provide robust and reliable fastening solutions for various applications. Their size is suitable for tasks that require sturdy and durable connections, ensuring your projects maintain their integrity over time.
The DECKERS - 6 Hog Ring Staples are crafted from high-quality materials that offer strength and longevity. The Blair Style design contributes to their overall durability, making them a dependable choice for your construction needs. They're built to withstand substantial pressure without compromising on performance or quality.
These hog ring staples come in packages that cater to the demands of small businesses, offering an adequate quantity for multiple uses across different projects. Their compatibility with numerous tools makes them versatile additions to any toolbox or workshop. With these attributes in mind, the DECKERS - 6 Hog Ring Staples stand as a solid option when it comes to selecting reliable fasteners for your business's diverse construction requirements.
Hog ring staples, sometimes referred to as "C-rings," are special types of staples used primarily in fencing, upholstery, and bag closure applications. They're named after their distinct, hog ring-like shape and are crafted to withstand heavy-duty tasks. These staples are well recognized for their durability and strength, capable of securely joining or fastening materials together. They're often used with a specific tool called a hog ring plier, designed for their application.
Introducing the DECKERS - 6 Hog Ring Staples, a Blair Style type of fastener. These staples are designed to provide robust and reliable fastening solutions for various applications. Their size is suitable for tasks that require sturdy and durable connections, ensuring your projects maintain their integrity over time.
The DECKERS - 6 Hog Ring Staples are crafted from high-quality materials that offer strength and longevity. The Blair Style design contributes to their overall durability, making them a dependable choice for your construction needs. They're built to withstand substantial pressure without compromising on performance or quality.
These hog ring staples come in packages that cater to the demands of small businesses, offering an adequate quantity for multiple uses across different projects. Their compatibility with numerous tools makes them versatile additions to any toolbox or workshop. With these attributes in mind, the DECKERS - 6 Hog Ring Staples stand as a solid option when it comes to selecting reliable fasteners for your business's diverse construction requirements.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER External Tooth Lock Washer, For Screw Size #4 Steel, Zinc Plated Finish, 100 PK (03966)
- S & W MANUFACTURING Spherical Washer, Fits Bolt Size 3/4 in 18-8 Stainless Steel, Plain Finish (STPW-6)
- ZORO SELECT Clevis Pin, Steel, 3/16 in. dia., PK25 (U39797.018.0175)
- ZORO SELECT Hex Head Cap Screw Assortment, Steel, Zinc Plated Finish (CPS1PJC5GR)
- DECKERS SHOAT RING STEEL 100PK (5)
- SENCO Staples, 16 ga, Standard Crown, 1-1/2 in Leg L, Steel, 10000 PK (P17BAB)
- GRIP-RITE Fence Staples, 9 ga, 1-3/4 in Leg L, Steel, 3050 PK (134HGFS)
- SENCO Staples, 16 ga, Standard Crown, 2 in Leg L, Steel, 5000 PK (P21BAB)
- FREEMAN Fence Staples, 10.5 ga, Power Crown, 1-1/4 in Leg L, Steel (FS105G125)
- ARROW FASTENER Heavy Duty Staples, T50, 18 ga, Flat Crown, 1/4 in Leg L, Steel, 1250 PK (50424)
- FREEMAN Staples, P22, 22 ga, 3/8 in Leg L, Steel (US2238)
- Deckers