Shop All Moisture Meters
Decker Manufacturing
Hand-Operated Corn Sheller
Mfr # 50
Zoro # G802702222
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2.2
- Overall Length 2-1/8"
- Overall Width 2.4
- Outside Diameter 0.35
- Length 2.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Decker Manufacturing
- MFR # 50
- Zoro # G802702222
- UPC # 32554308301
- Country of Origin United States
- Category Moisture Meters
Dimensions
Overall Height | 2.2 |
Overall Length | 2-1/8" |
Overall Width | 2.4 |
Outside Diameter | 0.35 |
Length | 2.4 |
Details
Material | Aluminum |
Description
This Hand-Operated Corn Sheller removes kernels quickly and easily for moisture samples or seed corn. Simply push ear through the sheller, turning it as you go.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Bimetal, 5", 50/550deg F/C, 4"Stem Adjust (B5A4-RR)
- ZORO SELECT Bead Temp Probe, Type K, -40 to 500 F (4JPL8)
- FESTO Vacuum Gauge VAM-40-V1/0-R1/8-E-RG (VAM-40-V1/0-R1/8-E-RG)
- DWYER INSTRUMENTS Pressure Transmitter, 0-3000psi, 36In Lead (626-18-GH-P1-E1-S1)
- LUMENITE Milk Pasteurization Testing System (MTC-4000)
- FLIR Moisture Meter, Pin/Pinless, 3/4inDepth (MR277)
- DICKEY-JOHN Grain Moisture Tester, Handheld (MINIGAC1SG4)
- SPER SCIENTIFIC Scanning Moisture Meter (850002)
- FLIR Imaging Moisture Meter Pro, Cable 6.6 ft (MR176 Pro Kit)
- DICKEY-JOHN Grain Moisture Tester, Handheld (467890010SG12)
- SPER SCIENTIFIC Multifunction Moisture Meter with Psychrometer (850003)
- Decker Manufacturing Moisture Meters