Shop All Truck Boxes
This Product is Discontinued
Decked
Underbody Truck Box, 12 ga., Steel, Black (Discontinued)
Mfr # MT8
Zoro # G7572994
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Color Black
- Body Material Steel
- Gauge 12 ga
- Number of Drawers 2
- Overall Width 64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Decked
- MFR # MT8
- Zoro # G7572994
- UPC # 851945005731
- Country of Origin United States
- Category Truck Boxes
Dimensions
Overall Width | 64 in |
Overall Depth | 68 in |
Overall Height | 12 in |
Compatible Bed Size | 6 ft |
Details
Color | Black |
Body Material | Steel |
Gauge | 12 ga |
Item | Truck Storage Drawer |
Number of Drawers | 2 |
Weather Resistant | Yes |
Storage Capacity | 8.8 cu ft |
Cover Material | Steel |
Lid Style | No Lid |
Thickness | 12 ga |
Compatible Vehicle Type | Trucks |
Description
The DECKED MT8 Underbody Truck Box is the perfect solution for keeping your tools organised. You will be able to carry your tools around with ease. Both scratch and corrosion resistant, the truck box has a fixed handle. The sturdy tool box also has a padlock system so you can keep your tools safe and secure. Designed to last, this black truck box is made of steel. Its 8.8 cu ft storage capacity means there is ample space in this tool box for all your tools. The DECKED MT8 Underbody Truck Box is the perfect companion for your next project.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.