Shop All Truck Boxes
This Product is Discontinued
Decked
Underbody Truck Box, 12 ga., Steel, Black (Discontinued)
Mfr # MT7
Zoro # G7572967
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Color Black
- Body Material Steel
- Gauge 12 ga
- Weather Resistant Yes
- Overall Depth 56 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Decked
- MFR # MT7
- Zoro # G7572967
- UPC # 851945005724
- Country of Origin United States
- Category Truck Boxes
Dimensions
Overall Depth | 56 1/4 in |
Overall Height | 12 in |
Overall Width | 64 in |
Compatible Bed Size | 5 ft |
Details
Color | Black |
Body Material | Steel |
Gauge | 12 ga |
Weather Resistant | Yes |
Number of Drawers | 2 |
Material | Steel |
Storage Capacity | 7.2 cu ft |
Cover Material | Steel |
Item | Truck Storage Drawer |
Lid Style | No Lid |
Compatible Vehicle Type | Trucks |
Thickness | 12 ga |
Description
Underbody Truck Box,12 ga.,Steel,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.