Shop All Truck Boxes
This Product is Discontinued
Decked
Underbody Truck Box, 12 ga., Steel, Black (Discontinued)
Mfr # DR5
Zoro # G7573028
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Color Black
- Body Material Steel
- Includes (2) Ammo Can Window, (2) C-Channel, (2) Cabside Ammo Can, (2) Drawer, (2) J-6, (2) J-7, (2) Tailgate Side Ammo Can, (4) Ammo Can Lid, 8 Closeout Kit, Bolt 1 FS (B1), Bottle Opener, C-Channel, Center Vert, CS Ammo Cans, Drawer 1, Drawer 3, Gutter Angle, Handle, Hardware Box, Left/Driver Deck Half, Prep Tbo, Prep-Extra, Right/Passenger Deck Half, Ruler, Torsion Brace, Washers, Wheels
- Gauge 12 ga
- Lid Style No Lid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Decked
- MFR # DR5
- Zoro # G7573028
- UPC # 851945005557
- Country of Origin United States
- Category Truck Boxes
Dimensions
Overall Width | 70 in |
Overall Depth | 75 1/4 in |
Overall Height | 12 in |
Details
Color | Black |
Body Material | Steel |
Includes | (2) Ammo Can Window, (2) C-Channel, (2) Cabside Ammo Can, (2) Drawer, (2) J-6, (2) J-7, (2) Tailgate Side Ammo Can, (4) Ammo Can Lid, 8 Closeout Kit, Bolt 1 FS (B1), Bottle Opener, C-Channel, Center Vert, CS Ammo Cans, Drawer 1, Drawer 3, Gutter Angle, Handle, Hardware Box, Left/Driver Deck Half, Prep Tbo, Prep-Extra, Right/Passenger Deck Half, Ruler, Torsion Brace, Washers, Wheels |
Gauge | 12 ga |
Item | Truck Storage Drawer |
Lid Style | No Lid |
Number of Drawers | 2 |
Cover Material | Steel |
Weather Resistant | Yes |
Storage Capacity | 12.5 cu ft |
Material | Steel |
Thickness | 12 ga |
Compatible Vehicle Type | Trucks |
Description
Underbody Truck Box,12 ga.,Steel,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.