Shop All Truck Boxes
This Product is Discontinued
Decked
Truck Storage Drawer Lock Set, 2-3/64" L (Discontinued)
Mfr # AD1
Zoro # G5602088
This Product is Discontinued
Key Features
- Width 29/32 in
- Color Silver
- Finish Unfinished
- Includes (2) Keys
- Length 2 3/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Decked
- MFR # AD1
- Zoro # G5602088
- UPC # 851945005212
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 29/32 in |
Length | 2 3/64 in |
Overall Width | 29/32 in |
Overall Height | 2 1/16 in |
Details
Color | Silver |
Finish | Unfinished |
Includes | (2) Keys |
Material | Aluminum |
Coverage | Drawer Slots |
Item | Vehicle Storage Drawer Lock Set |
Installation Method | Bolt-On |
Fits | Decked Truck or Van Storage Drawers |
For Truck Type | Pickup Truck; Cargo Van |
Keeper Included | No |
Number of Keys | 2 |
Lock Type | Keyed Lock |
Compatible Product Type | Truck Boxes |
Product Type | Lock |
Description
When you are working on a vehicle, the DECKED AD1 Truck Storage Drawer Lock Set is just what you need to keep your tools safe. It is made of aluminum and features an unfinished silver finish that allows it to blend into its surroundings. This lock set comes in a length of 2 3/64" and a width of 29/32". The drawer lock fits any Decked truck or van storage drawer with straight wireway slots. Its installation method is as simple as inserting the lock insert into the wireway slot and securing it with a screwdriver. If you have ever been frustrated at losing your tools during work, then this DECKED AD1 Truck Storage Drawer Lock Set will be right up your alley.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.