Shop All Truck Boxes
This Product is Discontinued
Decked
Truck Storage Drawer Drain Plug, 1-3/8" L (Discontinued)
Mfr # AD4
Zoro # G5636263
This Product is Discontinued
Key Features
- Width 3/4 in
- Color Black
- Finish Unfinished
- Includes Mounting Hardware
- Length 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Decked
- MFR # AD4
- Zoro # G5636263
- UPC # 851945005243
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 3/4 in |
Length | 1 3/8 in |
Overall Width | 3/4 in |
Overall Length | 1 3/8 in |
Details
Color | Black |
Finish | Unfinished |
Includes | Mounting Hardware |
Item | Truck Storage Drawer Drain Plug |
Installation Method | Fasteners |
Coverage | Drawer Slots |
Material | Polypropylene |
Fits | Decked Truck or Van Storage Drawers |
Keeper Included | No |
For Truck Type | Pickup Truck; Cargo Van |
Description
The DECKED AD4 Truck Storage Drawer Drain Plug is the perfect solution for keeping your tools organized. You will be able to carry your tools around with ease. The drain plug has a length of 1 3/8 in., width of 3/4 in. and color of black. It also has an unfinished finish, made from polycarbonate material and fits into decked truck or van storage drawers. The straight wireway measures 1 3/8 in., providing coverage for the drawer slots. This drain plug can be installed using fasteners, ensuring it stays securely fixed in place on the tool box drawer. The DECKED AD4 Truck Storage Drawer Drain Plug is a great way to keep your tools organized and prevent them from being lost or misplaced.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.