Shop All Truck Boxes
Decked
Truck or Van Storage Drawer
Mfr # YT5
Zoro # G010724177
product price: $1,599.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$1,599.99
Free 30-Day Returns
Key Features
- Color Black
- Finish Unfinished
- Includes 3/16 in Hex Key, 7/32 in Hex Key, D-co Bin 32, D-Ring Tie Downs, Halfrack 32, Sixer 16, Stash Bins
- Number of Drawers 1
- Material HDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Decked
- MFR # YT5
- Zoro # G010724177
- UPC # 850025181648
- Country of Origin United States
- Category Truck Boxes
Dimensions
Overall Height | 12 in |
Overall Width | 63 13/32 in |
Overall Depth | 57 in |
Drawer Depth | 46 in |
Compatible Bed Size | 5 ft |
Drawer Width | 36 in |
Details
Color | Black |
Finish | Unfinished |
Includes | 3/16 in Hex Key, 7/32 in Hex Key, D-co Bin 32, D-Ring Tie Downs, Halfrack 32, Sixer 16, Stash Bins |
Number of Drawers | 1 |
Material | HDPE |
Item | Truck or Van Storage Drawer |
Number of Dividers | 1 |
Lock Type | Keyed |
Thickness | 12 ga |
Drawer Extension | 38 in |
Latch Type | D-Handle |
Load Capacity | 1,000 lb |
Drawer Load Capacity | 400 lb |
Compatible Vehicle Type | Trucks |
Number of Compartments | 1 |
Description
Truck or Van Storage Drawer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTI WAREHOUSE 4" Tire Plugs (3XKT6)
- WESTIN E-Series 3 Nerf Step Bars (23-4110)
- DISCO Chrome Outside Mirror Bolts 6-1.00X26mm 16mm Washer PK10 (1589PK10)
- S&G TOOL AID TERMINAL CRIMPER F/ WEATHER PK & METRIC (SG18910)
- DECKED Truck or Van Storage Drawer (XF4)
- DECKED Truck or Van Storage Drawer (XS4)
- DECKED Truck or Van Storage Drawer (XG7)
- WEATHER GUARD Model 117-52-04 Saddle Box, Aluminum (117-52-04)
- WEATHER GUARD Model 174-5-04 56in Lo-Side Box (174-5-04)
- WEATHER GUARD Lo-Side Box, Steel, Gloss Black (165-5-04)
- BETTER BUILT 56IN BLACK TRUCK CHEST (79210993)
- Decked Truck Bed & Tailgate Accessories