Shop All Truck Boxes
Decked
Truck or Van Storage Drawer
Mfr # YN4
Zoro # G210724250
product price: $1,599.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$1,599.99
Free 30-Day Returns
Key Features
- Color Black
- Finish Unfinished
- Includes 3/16 in Hex Key, 7/32 in Hex Key, D-co Bin 32, D-Ring Tie Downs, Halfrack 32, Sixer 16, Stash Bins
- Overall Depth 68 in
- Material HDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Decked
- MFR # YN4
- Zoro # G210724250
- UPC # 850025181587
- Country of Origin United States
- Category Truck Boxes
Dimensions
Overall Depth | 68 in |
Overall Width | 63 13/32 in |
Overall Height | 12 in |
Compatible Bed Size | 73 in |
Drawer Width | 36 in |
Drawer Depth | 57 in |
Details
Color | Black |
Finish | Unfinished |
Includes | 3/16 in Hex Key, 7/32 in Hex Key, D-co Bin 32, D-Ring Tie Downs, Halfrack 32, Sixer 16, Stash Bins |
Material | HDPE |
Number of Dividers | 1 |
Item | Truck or Van Storage Drawer |
Number of Drawers | 1 |
Thickness | 12 ga |
Latch Type | D-Handle |
Load Capacity | 1,000 lb |
Lock Type | Keyed |
Number of Compartments | 1 |
Drawer Extension | 50 in |
Drawer Load Capacity | 400 lb |
Compatible Vehicle Type | Trucks |
Description
Truck or Van Storage Drawer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERCOMM CB Ant Kit 1000w Fiberglass 4ft Wht (215-16421)
- QUICKCABLE Jump Start Connector (509699-001)
- MOTORCRAFT Sealant - Silic, TA31 (TA31)
- GROTE Shrink Tube, Heavy Wall, Black, 1.5" X 48" (84-4032)
- DECKED Truck or Van Storage Drawer (XG7)
- DECKED Truck or Van Storage Drawer (XS4)
- DECKED Truck or Van Storage Drawer (XF4)
- CRESCENT JOBOX 61" Aluminum Fullsize Truck Chest (PAH1420000)
- WEATHER GUARD PORK CHOP BOX, 2.1 CUBIC FT, ALUMINUM, DRIVER SIDE (170-5-01)
- DEE ZEE BRITE TREAD LARGE TRIANGLE TRAILER TOOLBOX (DZ91717)
- TRAILFX TOOL BOX, 56 BLACK TRUCK CHEST (150562)
- Decked Truck Bed & Tailgate Accessories