Shop All Truck Boxes
Decked
Truck or Van Storage Drawer
Mfr # YN3
Zoro # G410724265
product price: $1,599.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$1,599.99
Free 30-Day Returns
Key Features
- Color Black
- Finish Unfinished
- Includes 3/16 in Hex Key, 7/32 in Hex Key, D-co Bin 32, D-Ring Tie Downs, Halfrack 32, Sixer 16, Stash Bins
- Number of Drawers 1
- Overall Depth 57 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Decked
- MFR # YN3
- Zoro # G410724265
- UPC # 850025181570
- Country of Origin United States
- Category Truck Boxes
Dimensions
Overall Depth | 57 in |
Overall Width | 63 13/32 in |
Overall Height | 12 in |
Compatible Bed Size | 5 ft |
Drawer Width | 36 in |
Drawer Depth | 46 in |
Details
Color | Black |
Finish | Unfinished |
Includes | 3/16 in Hex Key, 7/32 in Hex Key, D-co Bin 32, D-Ring Tie Downs, Halfrack 32, Sixer 16, Stash Bins |
Number of Drawers | 1 |
Material | HDPE |
Item | Truck or Van Storage Drawer |
Number of Dividers | 1 |
Compatible Vehicle Type | Trucks |
Drawer Load Capacity | 400 lb |
Lock Type | Keyed |
Thickness | 12 ga |
Load Capacity | 1,000 lb |
Number of Compartments | 1 |
Drawer Extension | 38 in |
Latch Type | D-Handle |
Description
Truck or Van Storage Drawer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Universal Brake Fluid Tester, W182 (W182)
- MEGUIARS DETAILER DETAILER 16oz (MGA-3316)
- LITTLE-TREES Little Trees New Car Scent Air Freshener Solid , 2PK (U2S-22089)
- BALDWIN FILTERS Air Filter, 6 x 8-9/16 in. (PA653)
- DECKED Truck or Van Storage Drawer (XS4)
- DECKED Truck or Van Storage Drawer (XF4)
- DECKED Truck or Van Storage Drawer (XG7)
- CRESCENT JOBOX 1 Drawer Long Floor Heavy-Duty Aluminum Drawer Storage - 12"W x 6"H x 50"L (1401980)
- DEE ZEE BK/STEEL/TB HARDWARE SERIES 60IN SIDE MOUNT (DZ8760SB)
- DEE ZEE Dee Zee DZ95D Wheel Well Tool Box With Drawers (3730017)
- UNDERCOVER 99-07 SILVERADO/SIERRA PASSENGER SIDE SWING CASE (EXCLUDES STEPSIDE) (SC101P)
- Decked Truck Bed & Tailgate Accessories