Shop All Truck Boxes
Decked
Truck or Van Storage Drawer
Mfr # YG4
Zoro # G110724244
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$1,599.99
Free 30-Day Returns
Key Features
- Color Black
- Finish Unfinished
- Includes 3/16 in Hex Key, 7/32 in Hex Key, D-co Bin 32, D-Ring Tie Downs, Halfrack 32, Sixer 16, Stash Bins
- Overall Width 63 13/32 in
- Overall Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Decked
- MFR # YG4
- Zoro # G110724244
- UPC # 850025181518
- Country of Origin United States
- Category Truck Boxes
Dimensions
Overall Width | 63 13/32 in |
Overall Height | 12 in |
Overall Depth | 68 in |
Drawer Width | 36 in |
Drawer Depth | 57 in |
Compatible Bed Size | 74 in |
Details
Color | Black |
Finish | Unfinished |
Includes | 3/16 in Hex Key, 7/32 in Hex Key, D-co Bin 32, D-Ring Tie Downs, Halfrack 32, Sixer 16, Stash Bins |
Material | HDPE |
Number of Dividers | 1 |
Number of Drawers | 1 |
Item | Truck or Van Storage Drawer |
Load Capacity | 1,000 lb |
Compatible Vehicle Type | Trucks |
Number of Compartments | 1 |
Thickness | 12 ga |
Lock Type | Keyed |
Drawer Load Capacity | 400 lb |
Latch Type | D-Handle |
Drawer Extension | 50 in |
Description
Truck or Van Storage Drawer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Rescue Line Throw Bag (45441)
- A & I PRODUCTS Fan, 5 Blade 13" x13" x2" (A-SBA145306491)
- GROTE Back-Up Lamp, Male Pin Single System LED (62561)
- SKF NBR, double lip, Wave oil seal, presure profile, S.S. spring, Bore-Tite (12640)
- DECKED Truck or Van Storage Drawer (XF4)
- DECKED Truck or Van Storage Drawer (XG7)
- DECKED Truck or Van Storage Drawer (XS4)
- BUYERS PRODUCTS 18x16x96 Inch Smooth Aluminum Topsider Truck Box (1751668)
- WEATHER GUARD Itemizer Drawer Unit (317-3)
- CRESCENT JOBOX Black Aluminum Single Lid Fullsize Crossover Truck Box (PAC1580002)
- WESTIN Brute Contractor TopSider Tool Box (80-TBS200-60-BD-BT)
- Decked Truck Boxes