Shop All Truck Boxes
Decked
Truck or Van Storage Drawer
Mfr # YG3
Zoro # G510723939
product price: $1,599.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$1,599.99
Free 30-Day Returns
Key Features
- Color Black
- Finish Unfinished
- Includes 3/16 in Hex Key, 7/32 in Hex Key, D-co Bin 32, D-Ring Tie Downs, Halfrack 32, Sixer 16, Stash Bins
- Number of Dividers 1
- Overall Depth 57 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Decked
- MFR # YG3
- Zoro # G510723939
- UPC # 850025181501
- Country of Origin United States
- Category Truck Boxes
Dimensions
Overall Depth | 57 in |
Overall Height | 12 in |
Overall Width | 63 13/32 in |
Drawer Depth | 46 in |
Drawer Width | 36 in |
Compatible Bed Size | 62 in |
Details
Color | Black |
Finish | Unfinished |
Includes | 3/16 in Hex Key, 7/32 in Hex Key, D-co Bin 32, D-Ring Tie Downs, Halfrack 32, Sixer 16, Stash Bins |
Number of Dividers | 1 |
Item | Truck or Van Storage Drawer |
Number of Drawers | 1 |
Material | HDPE |
Number of Compartments | 1 |
Drawer Extension | 38 in |
Load Capacity | 1,000 lb |
Lock Type | Keyed |
Drawer Load Capacity | 400 lb |
Latch Type | D-Handle |
Thickness | 12 ga |
Compatible Vehicle Type | Trucks |
Description
Truck or Van Storage Drawer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Lube Filter, Spin-On Full Flow, P550965 (P550965)
- SEACHOICE 03704 Solar Side-Mount Stainless LED Dock Light (3704)
- OTC Terminal Release Tool Set (4461)
- GATES G-Force CVT Belts 26G3596 OEM 5B4176410000 1 1/4" x 37 1/8" (26G3596)
- DECKED Truck or Van Storage Drawer (XG7)
- DECKED Truck or Van Storage Drawer (XS4)
- DECKED Truck or Van Storage Drawer (XF4)
- BUYERS PRODUCTS 24x24x60 Inch Smooth Aluminum Underbody Truck Tool Box - Double Barn Door, 3-Point Compression Latch (1705345)
- UWS 48" Single Topside Truck Tool Box, Aluminum (EC40001)
- UWS Crossover Truck Tool Box, 69", TBS-69 (TBS-69)
- UWS Wedge Utility Chest Box, 42", EC20232 (EC20232)
- Decked Truck Boxes