Shop All Truck Boxes
Decked
Truck or Van Storage Drawer
Mfr # XT1
Zoro # G210724373
product price: $1,599.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,599.99
Free 30-Day Returns
Key Features
- Color Black
- Finish Unfinished
- Includes 3/16 in Hex Key, 7/32 in Hex Key, D-Ring Tie Downs, Dividers, Drawer Organizer, Halfrack 32, Sixer 16, Stash Bins
- Number of Dividers 1
- Overall Width 71 19/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Decked
- MFR # XT1
- Zoro # G210724373
- UPC # 850025181358
- Country of Origin United States
- Category Truck Boxes
Dimensions
Overall Width | 71 19/32 in |
Overall Height | 12 in |
Overall Depth | 65 in |
Drawer Width | 18 in |
Compatible Bed Size | 5 1/2 ft |
Drawer Depth | 61 in |
Details
Color | Black |
Finish | Unfinished |
Includes | 3/16 in Hex Key, 7/32 in Hex Key, D-Ring Tie Downs, Dividers, Drawer Organizer, Halfrack 32, Sixer 16, Stash Bins |
Number of Dividers | 1 |
Item | Truck or Van Storage Drawer |
Number of Drawers | 2 |
Material | HDPE |
Number of Compartments | 1 |
Compatible Vehicle Type | Trucks |
Latch Type | D-Handle |
Drawer Load Capacity | 200 lb |
Lock Type | Keyed |
Load Capacity | 2,000 lb |
Thickness | 12 ga |
Drawer Extension | 43 in |
Description
Truck or Van Storage Drawer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-47040 (355-47040)
- SEA DOG A Abs Hose Vent-Flush Black, #337326-1 (337326-1)
- GATES Fhp Medium Horse-Power V-Belt, 6966 (6966)
- BUSHWACKER 95-04 TACOMA SMOOTH ULTIMATE BEDRAIL CAP (38501)
- DECKED Truck or Van Storage Drawer (XS4)
- DECKED Truck or Van Storage Drawer (XF4)
- DECKED Truck or Van Storage Drawer (XG7)
- BETTER BUILT 72IN SINGLE LID, LOW PROFILE, DEEP MATTE BLACK SEC (79211101)
- CRESCENT JOBOX Steel Gull Wing Fullsize Crossover Truck Box (PSC1460000)
- UWS Truck Side Tool Box, 36", EC30071 (EC30071)
- WEATHER GUARD Truck Box, Clear, Non-Adjustable, 87 in (164-0-03)
- Decked Truck Bed & Tailgate Accessories