Shop All Truck Boxes
Decked
Truck or Van Storage Drawer
Mfr # XS5
Zoro # G710723982
product price: $1,599.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$1,599.99
Free 30-Day Returns
Key Features
- Color Black
- Finish Unfinished
- Includes 3/16 in Hex Key, 7/32 in Hex Key, D-Ring Tie Downs, Dividers, Drawer Organizer, Halfrack 32, Sixer 16, Stash Bins
- Overall Height 12 in
- Overall Depth 75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Decked
- MFR # XS5
- Zoro # G710723982
- UPC # 850025181341
- Country of Origin United States
- Category Truck Boxes
Dimensions
Overall Height | 12 in |
Overall Depth | 75 in |
Overall Width | 71 19/32 in |
Drawer Depth | 72 in |
Drawer Width | 18 in |
Compatible Bed Size | 8 ft |
Details
Color | Black |
Finish | Unfinished |
Includes | 3/16 in Hex Key, 7/32 in Hex Key, D-Ring Tie Downs, Dividers, Drawer Organizer, Halfrack 32, Sixer 16, Stash Bins |
Item | Truck or Van Storage Drawer |
Material | HDPE |
Number of Dividers | 1 |
Number of Drawers | 2 |
Latch Type | D-Handle |
Lock Type | Keyed |
Number of Compartments | 1 |
Compatible Vehicle Type | Trucks |
Thickness | 12 ga |
Drawer Extension | 54 in |
Drawer Load Capacity | 200 lb |
Load Capacity | 2,000 lb |
Description
Truck or Van Storage Drawer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXXIMA Oval Clearance Marker P2/P3/PC Amber (M17200Y)
- A & I PRODUCTS 2050 Extended Pitch Offset Link (Import) 4" x6" x1" (A-OL2050IMP)
- MARETRON Mini Termination Resistor W/ Led (Male) (TRL-NM)
- GE LAMPS LED Type B U Lamp U6, T8, G13,4000 K (LED13BDT8/U6/840)
- DECKED Truck or Van Storage Drawer (XF4)
- DECKED Truck or Van Storage Drawer (XS4)
- DECKED Truck or Van Storage Drawer (XG7)
- RKI SERVICE BODY TOP COMPARTMENT BOX 108"X20" WHT (TC10820)
- UWS Sngl Topsd Trck Tool Box, 48", TBTS-48-BLK (TBTS-48-BLK)
- UWS BLACK/48 X 24 X 20 CHEST BOX (TBC-48-BLK)
- RKI STEEL UNDERBODY 36X14X16 BLK (H361416)
- Decked Truck Boxes