Shop All Truck Boxes
Decked
Truck or Van Storage Drawer
Mfr # XS4
Zoro # G510724011
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$1,599.99
Free 30-Day Returns
Key Features
- Color Black
- Finish Unfinished
- Includes 3/16 in Hex Key, 7/32 in Hex Key, D-Ring Tie Downs, Dividers, Drawer Organizer, Halfrack 32, Sixer 16, Stash Bins
- Material HDPE
- Number of Drawers 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Decked
- MFR # XS4
- Zoro # G510724011
- UPC # 850025181334
- Country of Origin United States
- Category Truck Boxes
Dimensions
Overall Height | 12 in |
Overall Width | 71 19/32 in |
Overall Depth | 75 in |
Drawer Width | 18 in |
Drawer Depth | 72 in |
Compatible Bed Size | 8 ft |
Details
Color | Black |
Finish | Unfinished |
Includes | 3/16 in Hex Key, 7/32 in Hex Key, D-Ring Tie Downs, Dividers, Drawer Organizer, Halfrack 32, Sixer 16, Stash Bins |
Material | HDPE |
Number of Drawers | 2 |
Item | Truck or Van Storage Drawer |
Number of Dividers | 1 |
Lock Type | Keyed |
Thickness | 12 ga |
Compatible Vehicle Type | Trucks |
Number of Compartments | 1 |
Drawer Extension | 54 in |
Latch Type | D-Handle |
Load Capacity | 2,000 lb |
Drawer Load Capacity | 200 lb |
Description
Truck or Van Storage Drawer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 2-Rung Stainless Steel Retractable Truck Step (5232001)
- TRIMAX SPARE TIRE LOCK TRIMAX TRIMAFLEX (ST30)
- SUR&R Connector, For 90 deg. Fuel Lines, PK2 (KP135)
- HALTEC Plastic Rim Nut, PK25 (LN-10-25)
- DECKED Truck or Van Storage Drawer (XG7)
- DECKED Truck or Van Storage Drawer (XF4)
- BETTER BUILT 70IN CROSSOVER TWO LID TRUCK TOOL BOX (74010891)
- UWS 60" Single Topside Truck Tool Box, Black (EC40032)
- WEATHER GUARD Truck Box, Topside, Steel, 96-1/4"W, White, 21.4 cu. ft. (297-3-02)
- WEATHER GUARD Lock Core for Weatherguard Hi-Side Boxes, Key Code M200 Includes 2 Keys (70168-200)
- UWS 69IN SECURE LOCK LOW PRO BRIGHT WITH RAIL TOOLBOX (SL-69-LP-R)
- Decked Truck Boxes