Shop All Truck Boxes
Decked
Truck or Van Storage Drawer
Mfr # XS2
Zoro # G310724341
product price: $1,599.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$1,599.99
Free 30-Day Returns
Key Features
- Color Black
- Finish Unfinished
- Includes 3/16 in Hex Key, 7/32 in Hex Key, D-Ring Tie Downs, Dividers, Drawer Organizer, Halfrack 32, Sixer 16, Stash Bins
- Overall Width 71 19/32 in
- Number of Dividers 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Decked
- MFR # XS2
- Zoro # G310724341
- UPC # 850025181310
- Country of Origin United States
- Category Truck Boxes
Dimensions
Overall Width | 71 19/32 in |
Overall Height | 12 in |
Overall Depth | 75 in |
Drawer Width | 18 in |
Drawer Depth | 72 in |
Compatible Bed Size | 81 in |
Details
Color | Black |
Finish | Unfinished |
Includes | 3/16 in Hex Key, 7/32 in Hex Key, D-Ring Tie Downs, Dividers, Drawer Organizer, Halfrack 32, Sixer 16, Stash Bins |
Number of Dividers | 1 |
Number of Drawers | 2 |
Material | HDPE |
Item | Truck or Van Storage Drawer |
Load Capacity | 2,000 lb |
Latch Type | D-Handle |
Thickness | 12 ga |
Lock Type | Keyed |
Number of Compartments | 1 |
Compatible Vehicle Type | Trucks |
Drawer Load Capacity | 200 lb |
Drawer Extension | 54 in |
Description
Truck or Van Storage Drawer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR Low Freeboard Fender 7" x 23" Metallic Black (31008)
- BUSHWACKER U-CHANNEL STYLE REPLACEMENT EDGE TRIM (29FT ROLL) (000051-01)
- GARDNER BENDER HEAT SHRNK TUBE WH 3/16"" (HST-187W)
- WIX FILTERS Lube Filter, 51792Xe (51792XE)
- DECKED Truck or Van Storage Drawer (XF4)
- DECKED Truck or Van Storage Drawer (XS4)
- DECKED Truck or Van Storage Drawer (XG7)
- UWS Gll Wng Crossover Trck Tool Box, 72", EC10071 (EC10071)
- SPEC-D TUNING All All All 24" Heavyduty Aluminum Tool Box (TBOX-ALM15)
- BETTER BUILT 70IN CROSSOVER SINGLE LID TRUCK TOOL BOX, BLACK (73210938)
- RKI STEEL UNDERBODY 48X24X24 BLK (H482424)
- Decked Truck Boxes