Shop All Truck Boxes
Decked
Truck or Van Storage Drawer
Mfr # XR7
Zoro # G910724307
product price: $1,599.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$1,599.99
Free 30-Day Returns
Key Features
- Color Black
- Finish Unfinished
- Includes 3/16 in Hex Key, 7/32 in Hex Key, D-Ring Tie Downs, Dividers, Drawer Organizer, Halfrack 32, Sixer 16, Stash Bins
- Number of Drawers 2
- Overall Depth 75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Decked
- MFR # XR7
- Zoro # G910724307
- UPC # 850025181273
- Country of Origin United States
- Category Truck Boxes
Dimensions
Overall Depth | 75 in |
Overall Width | 71 19/32 in |
Overall Height | 12 in |
Drawer Depth | 72 in |
Compatible Bed Size | 76 in |
Drawer Width | 18 in |
Details
Color | Black |
Finish | Unfinished |
Includes | 3/16 in Hex Key, 7/32 in Hex Key, D-Ring Tie Downs, Dividers, Drawer Organizer, Halfrack 32, Sixer 16, Stash Bins |
Number of Drawers | 2 |
Material | HDPE |
Number of Dividers | 1 |
Item | Truck or Van Storage Drawer |
Load Capacity | 2,000 lb |
Lock Type | Keyed |
Drawer Load Capacity | 200 lb |
Drawer Extension | 54 in |
Number of Compartments | 1 |
Thickness | 12 ga |
Compatible Vehicle Type | Trucks |
Latch Type | D-Handle |
Description
Truck or Van Storage Drawer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B3C FUEL SOLUTIONS B3C Fuel Solutions 1-128-1 Ethanol Shield Gallon Jug (1-128-1)
- DISC-LOCK M22-1.50 Zinc Plated Finish Carbon Steel Safety Wheel Lock Nut, 10 pk. (NMF 2090 M GEO)
- GROTE Dome Lamp, LED, Standard Mount, 6 Diode (61931)
- MILWAUKEE TOOL M12 Compact Inflator kit (2475-21XC)
- DECKED Truck or Van Storage Drawer (XG7)
- DECKED Truck or Van Storage Drawer (XF4)
- DECKED Truck or Van Storage Drawer (XS4)
- RKI STEEL UNDERBODY 60X18X24 BLK (H601824)
- RKI 72" STEEL UPPER SIDE TOP OPENING BOX WHT (UST72C)
- UWS Utility Chest Box, 42", EC20212 (EC20212)
- BETTER BUILT 70IN SEC CROSSOVER SINGLE LID, LO-PRO TRUCK TOOL BOX, MATTE BLACK W/ R (79211116)
- Decked Truck Boxes