Shop All Truck Boxes
Decked
Truck or Van Storage Drawer
Mfr # XR6
Zoro # G210724328
product price: $1,599.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,599.99
Free 30-Day Returns
Key Features
- Color Black
- Finish Unfinished
- Includes 3/16 in Hex Key, 7/32 in Hex Key, D-Ring Tie Downs, Dividers, Drawer Organizer, Halfrack 32, Sixer 16, Stash Bins
- Number of Dividers 1
- Overall Width 71 19/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Decked
- MFR # XR6
- Zoro # G210724328
- UPC # 850025181266
- Country of Origin United States
- Category Truck Boxes
Dimensions
Overall Width | 71 19/32 in |
Overall Height | 12 in |
Overall Depth | 65 in |
Drawer Width | 18 in |
Drawer Depth | 61 in |
Compatible Bed Size | 67 in |
Details
Color | Black |
Finish | Unfinished |
Includes | 3/16 in Hex Key, 7/32 in Hex Key, D-Ring Tie Downs, Dividers, Drawer Organizer, Halfrack 32, Sixer 16, Stash Bins |
Item | Truck or Van Storage Drawer |
Number of Dividers | 1 |
Material | HDPE |
Number of Drawers | 2 |
Load Capacity | 2,000 lb |
Drawer Extension | 43 in |
Drawer Load Capacity | 200 lb |
Number of Compartments | 1 |
Compatible Vehicle Type | Trucks |
Latch Type | D-Handle |
Thickness | 12 ga |
Lock Type | Keyed |
Description
Truck or Van Storage Drawer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEAK Peak Mini Lamp 4157 (4157LL-BPP)
- MAG 1 DOT 3 Brake Fluid, 32 oz, Glycol Base (MAG1120)
- DAYCO Radiator Hose, ID 2 3/8 In, OD 2.8 In (75238GL)
- JET Jhj-8, 8 Ton (453308)
- DECKED Truck or Van Storage Drawer (XS4)
- DECKED Truck or Van Storage Drawer (XG7)
- DECKED Truck or Van Storage Drawer (XF4)
- WEATHER GUARD Truck Box, Clear, Non-Adjustable, 62 1/2 in (137-0-03)
- BUYERS PRODUCTS 23x20x71 Inch Diamond Tread Aluminum Crossover Truck Box (1709415)
- RKI STEEL UNDERBODY 42X24X18 BLK (H422418)
- WEATHER GUARD Lock Core for Weatherguard Hi-Side Boxes, Key Code M200 Includes 2 Keys (70168-200)
- Decked Truck Boxes