Shop All Truck Boxes
Decked
Truck or Van Storage Drawer
Mfr # XR5
Zoro # G810724001
product price: $1,599.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$1,599.99
Free 30-Day Returns
Key Features
- Color Black
- Finish Unfinished
- Includes 3/16 in Hex Key, 7/32 in Hex Key, D-Ring Tie Downs, Dividers, Drawer Organizer, Halfrack 32, Sixer 16, Stash Bins
- Number of Drawers 2
- Overall Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Decked
- MFR # XR5
- Zoro # G810724001
- UPC # 850025181259
- Country of Origin United States
- Category Truck Boxes
Dimensions
Overall Height | 12 in |
Overall Width | 71 19/32 in |
Overall Depth | 75 in |
Compatible Bed Size | 8 ft |
Drawer Width | 18 in |
Drawer Depth | 72 in |
Details
Color | Black |
Finish | Unfinished |
Includes | 3/16 in Hex Key, 7/32 in Hex Key, D-Ring Tie Downs, Dividers, Drawer Organizer, Halfrack 32, Sixer 16, Stash Bins |
Number of Drawers | 2 |
Material | HDPE |
Number of Dividers | 1 |
Item | Truck or Van Storage Drawer |
Drawer Extension | 54 in |
Lock Type | Keyed |
Latch Type | D-Handle |
Number of Compartments | 1 |
Load Capacity | 2,000 lb |
Drawer Load Capacity | 200 lb |
Compatible Vehicle Type | Trucks |
Thickness | 12 ga |
Description
Truck or Van Storage Drawer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA ECCENTRIC TANK REDUCER, 3IN SPIGOT X 1-1/2IN HUB (T1041-1)
- CURT Custom Wiring Harness, 55349 (55349)
- SEA DOG A Stainless Locker Vent, #331620-1 (331620-1)
- GPD Hvac Actuator, 1712747 (1712747)
- DECKED Truck or Van Storage Drawer (XG7)
- DECKED Truck or Van Storage Drawer (XS4)
- DECKED Truck or Van Storage Drawer (XF4)
- RKI STEEL VERTICAL BOX 24X36X18 BLK (V243618)
- BUYERS PRODUCTS 18x16x96 Inch Diamond Tread Aluminum Topsider Truck Box (1701568)
- WEATHER GUARD Model 131-52-04 Saddle Box, Aluminum (131-52-04)
- DEE ZEE 37IN POLY UTILITY CHEST (DZ6537P)
- Decked Truck Boxes