Shop All Truck Boxes
Decked
Truck or Van Storage Drawer
Mfr # XR4
Zoro # G710724309
product price: $1,599.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$1,599.99
Free 30-Day Returns
Key Features
- Color Black
- Finish Unfinished
- Includes 3/16 in Hex Key, 7/32 in Hex Key, D-Ring Tie Downs, Dividers, Drawer Organizer, Halfrack 32, Sixer 16, Stash Bins
- Overall Height 12 in
- Overall Width 71 19/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Decked
- MFR # XR4
- Zoro # G710724309
- UPC # 850025181242
- Country of Origin United States
- Category Truck Boxes
Dimensions
Overall Height | 12 in |
Overall Width | 71 19/32 in |
Overall Depth | 75 in |
Drawer Depth | 72 in |
Drawer Width | 18 in |
Compatible Bed Size | 76 in |
Details
Color | Black |
Finish | Unfinished |
Includes | 3/16 in Hex Key, 7/32 in Hex Key, D-Ring Tie Downs, Dividers, Drawer Organizer, Halfrack 32, Sixer 16, Stash Bins |
Number of Dividers | 1 |
Item | Truck or Van Storage Drawer |
Material | HDPE |
Number of Drawers | 2 |
Compatible Vehicle Type | Trucks |
Lock Type | Keyed |
Drawer Extension | 54 in |
Load Capacity | 2,000 lb |
Thickness | 12 ga |
Drawer Load Capacity | 200 lb |
Number of Compartments | 1 |
Latch Type | D-Handle |
Description
Truck or Van Storage Drawer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANT Oil Filler Cap, Cam On, Metal (MO66)
- JDN VXSCAN BMW EWS-4.3 & 4.4 IC Adapter(No Need Bonding Wire) for X-PROG or AK90 and R270 / R280 Pl (PM-VXSCAN)
- FEL-PRO Ford 390 Gt V8 W/Medium Risr Intake Mfld (1247)
- FLOTOOL SuperDuty Oil Drain Pan, 15 qt Capacity, Polyethylene, Black (11838)
- DECKED Truck or Van Storage Drawer (XF4)
- DECKED Truck or Van Storage Drawer (XG7)
- DECKED Truck or Van Storage Drawer (XS4)
- RKI 72" STEEL UPPER SIDE TOP OPENING BOX WHT (UST72C)
- WEATHER GUARD Truck Box, Underbody, Steel, 30-1/8"W, Black, 5.6 cu. ft. (530-5-02)
- WEATHER GUARD 9879701 Tool Organizer (W51-9879701)
- UWS 72" SLIMLINE SINGLE DEEP LOW PROFILE (TBSD-72-SL-LP)
- Decked Truck Boxes