Shop All Truck Boxes
Decked
Truck or Van Storage Drawer
Mfr # XR3
Zoro # G110724329
product price: $1,599.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,599.99
Free 30-Day Returns
Key Features
- Color Black
- Finish Unfinished
- Includes 3/16 in Hex Key, 7/32 in Hex Key, D-Ring Tie Downs, Dividers, Drawer Organizer, Halfrack 32, Sixer 16, Stash Bins
- Number of Dividers 1
- Material HDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Decked
- MFR # XR3
- Zoro # G110724329
- UPC # 850025181235
- Country of Origin United States
- Category Truck Boxes
Dimensions
Overall Width | 71 19/32 in |
Overall Height | 12 in |
Overall Depth | 65 in |
Compatible Bed Size | 67 in |
Drawer Depth | 61 in |
Drawer Width | 18 in |
Details
Color | Black |
Finish | Unfinished |
Includes | 3/16 in Hex Key, 7/32 in Hex Key, D-Ring Tie Downs, Dividers, Drawer Organizer, Halfrack 32, Sixer 16, Stash Bins |
Number of Dividers | 1 |
Material | HDPE |
Item | Truck or Van Storage Drawer |
Number of Drawers | 2 |
Load Capacity | 2,000 lb |
Lock Type | Keyed |
Number of Compartments | 1 |
Compatible Vehicle Type | Trucks |
Drawer Extension | 43 in |
Latch Type | D-Handle |
Thickness | 12 ga |
Drawer Load Capacity | 200 lb |
Description
Truck or Van Storage Drawer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A RAYMOND TINNERMAN S-Clip Pnl M1.50-2.00 / 1.50-2.00 ZW.GPC (EFSC-C58675-064M-3963/B)
- LISLE Diesel Filter Wrench For 6" Davco (61110)
- SEYMOUR OF SYCAMORE 14 oz. Tool Crib Dry Graphite Lube (620-1506)
- SPEC-D TUNING 87-93 Ford Mustang 1 Piece Crystal Housing Headlight Black (2LCLH-MST87JM-RS)
- DECKED Truck or Van Storage Drawer (XS4)
- DECKED Truck or Van Storage Drawer (XF4)
- DECKED Truck or Van Storage Drawer (XG7)
- SPEC-D TUNING All All All 49" Heavyduty Aluminum Tool Box (TBOX-ALM14)
- UWS 48IN TRUCK SIDE TOOL BOX WITH LOW PROFILE (TBSM-48-LP)
- BUYERS PRODUCTS 18x24x48 Inch Pro Series Smooth Aluminum Underbody Truck Box (1706425)
- TRAILFX TOOL BOX, 72 TOP MOUNT BOX (170721)
- Decked Truck Boxes