Shop All Truck Boxes
Decked
Truck or Van Storage Drawer
Mfr # XN4
Zoro # G110724350
product price: $1,599.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$1,599.99
Free 30-Day Returns
Key Features
- Color Black
- Finish Unfinished
- Includes 3/16 in Hex Key, 7/32 in Hex Key, D-Ring Tie Downs, Dividers, Drawer Organizer, Halfrack 32, Sixer 16, Stash Bins
- Number of Dividers 1
- Number of Drawers 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Decked
- MFR # XN4
- Zoro # G110724350
- UPC # 850025181204
- Country of Origin United States
- Category Truck Boxes
Dimensions
Overall Depth | 75 in |
Overall Width | 71 19/32 in |
Overall Height | 12 in |
Drawer Depth | 72 in |
Compatible Bed Size | 79 in |
Drawer Width | 18 in |
Details
Color | Black |
Finish | Unfinished |
Includes | 3/16 in Hex Key, 7/32 in Hex Key, D-Ring Tie Downs, Dividers, Drawer Organizer, Halfrack 32, Sixer 16, Stash Bins |
Number of Dividers | 1 |
Number of Drawers | 2 |
Material | HDPE |
Item | Truck or Van Storage Drawer |
Drawer Extension | 54 in |
Drawer Load Capacity | 200 lb |
Number of Compartments | 1 |
Load Capacity | 2,000 lb |
Compatible Vehicle Type | Trucks |
Lock Type | Keyed |
Latch Type | D-Handle |
Thickness | 12 ga |
Description
Truck or Van Storage Drawer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART SILICONE PAD, BATTERY 60W, 120V, 05A 512 14 CM X 812 216 CM CSACE (3400036)
- SAMLEX AMERICA 15A Battery Charger - 12V - 3-Bank - 3-Stage w/Dip Switch -Lugs (SEC-1215UL)
- REINZ Exhaust Gasket, 71-23858-10 (71-23858-10)
- WEATHERTECH Front FloorLiner HP (449451IM)
- DECKED Truck or Van Storage Drawer (XG7)
- DECKED Truck or Van Storage Drawer (XF4)
- DECKED Truck or Van Storage Drawer (XS4)
- UWS 48" FENDERWELL BOX W/ DRAWERS DRIVER SIDE (FW-48-DS-D)
- WEATHER GUARD PACK RAT® Truck/Van Storage Drawer, 2shelves, 48in W (336-3)
- UWS GLOSS BLACK ALUMINUM 72IN DEEP EXTRA-WIDE CROSSOVER TRUCK TOOL BOX (TBSD-72-LBTA-B)
- UWS GLOSS BLACK ALUMINUM 72IN DEEP ANGLED CROSSOVER TRUCK TOOL BOX WITH LOW PROFILE (TBSD-72-A-LP-B)
- Decked Truck Bed & Tailgate Accessories