Shop All Truck Boxes
Decked
Truck or Van Storage Drawer
Mfr # XG8
Zoro # G810724339
product price: $1,599.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$1,599.99
Free 30-Day Returns
Key Features
- Color Black
- Finish Unfinished
- Includes 3/16 in Hex Key, 7/32 in Hex Key, D-Ring Tie Downs, Dividers, Drawer Organizer, Halfrack 32, Sixer 16, Stash Bins
- Overall Height 12 in
- Overall Width 71 19/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Decked
- MFR # XG8
- Zoro # G810724339
- UPC # 850025181150
- Country of Origin United States
- Category Truck Boxes
Dimensions
Overall Height | 12 in |
Overall Width | 71 19/32 in |
Overall Depth | 75 in |
Compatible Bed Size | 81 in |
Drawer Depth | 72 in |
Drawer Width | 18 in |
Details
Color | Black |
Finish | Unfinished |
Includes | 3/16 in Hex Key, 7/32 in Hex Key, D-Ring Tie Downs, Dividers, Drawer Organizer, Halfrack 32, Sixer 16, Stash Bins |
Item | Truck or Van Storage Drawer |
Material | HDPE |
Number of Dividers | 1 |
Number of Drawers | 2 |
Number of Compartments | 1 |
Load Capacity | 2,000 lb |
Drawer Extension | 54 in |
Latch Type | D-Handle |
Compatible Vehicle Type | Trucks |
Lock Type | Keyed |
Drawer Load Capacity | 200 lb |
Thickness | 12 ga |
Description
Truck or Van Storage Drawer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILES LUBRICANTS 16 oz Bottle, Hydraulic Oil, 68 ISO Viscosity, 20W SAE (MSF1200307)
- BALDWIN FILTERS Air Filter, 13-3/32in. L x 3-3/8in. dia. (RS5746)
- FIAMM Back Up Alarm, 112dB, 2-3/4" H (56017)
- DONALDSON Air Cleaner, Frg Radialseal, G090250 (G090250)
- DECKED Truck or Van Storage Drawer (XG7)
- DECKED Truck or Van Storage Drawer (XS4)
- DECKED Truck or Van Storage Drawer (XF4)
- BUYERS PRODUCTS Truck Box, Underbody, Diamond Tread Aluminum, 24"W, Silver, 4.5 cu. ft. (1705200)
- UWS Slm-Ln Crssvr Tool Box, 69", TBSD-69-SL-LP (TBSD-69-SL-LP)
- WEATHER GUARD TOOL BOX Underbed Single Door Diamond Tread Bright Aluminum 3018 Inch Length x 18 Inch Width (631-0-02)
- RKI SINGLE LID STEEL LP DEEP XBOX BLK-FULLSIZE TRUCKS (C63LPDB)
- Decked Truck Boxes