Shop All Truck Boxes
Decked
Truck or Van Storage Drawer
Mfr # XG7
Zoro # G310724372
product price: $1,599.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$1,599.99
Free 30-Day Returns
Key Features
- Color Black
- Finish Unfinished
- Includes 3/16 in Hex Key, 7/32 in Hex Key, D-Ring Tie Downs, Dividers, Drawer Organizer, Halfrack 32, Sixer 16, Stash Bins
- Overall Depth 75 in
- Overall Width 71 19/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Decked
- MFR # XG7
- Zoro # G310724372
- UPC # 850025181143
- Country of Origin United States
- Category Truck Boxes
Dimensions
Overall Depth | 75 in |
Overall Width | 71 19/32 in |
Overall Height | 12 in |
Drawer Depth | 72 in |
Compatible Bed Size | 6 1/2 ft |
Drawer Width | 18 in |
Details
Color | Black |
Finish | Unfinished |
Includes | 3/16 in Hex Key, 7/32 in Hex Key, D-Ring Tie Downs, Dividers, Drawer Organizer, Halfrack 32, Sixer 16, Stash Bins |
Number of Drawers | 2 |
Item | Truck or Van Storage Drawer |
Number of Dividers | 1 |
Material | HDPE |
Load Capacity | 2,000 lb |
Compatible Vehicle Type | Trucks |
Drawer Extension | 54 in |
Thickness | 12 ga |
Drawer Load Capacity | 200 lb |
Latch Type | D-Handle |
Lock Type | Keyed |
Number of Compartments | 1 |
Description
Truck or Van Storage Drawer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC HD OIL FILTER (OTC4557)
- UFLEX USA Uflex - V46 - 13.5in Stainless Steel Steering Wheel w/Speed Knob - Black (V46B)
- ILC Replacement For Acura, 1993 Integra 18L Alternator (1993 INTEGRA 1.8L ALTERNATOR)
- OPTRONICS 9-Led Low Profile Surface Mount Dome Light (ILL46CB)
- DECKED Truck or Van Storage Drawer (XF4)
- DECKED Truck or Van Storage Drawer (XS4)
- BUYERS PRODUCTS Truck Box, Silver, 18" H, 14 Gauge (1702600)
- BUYERS PRODUCTS 18x18x60 Inch White Steel Underbody Truck Box (1702415)
- UWS SECURE LOCK 48" UNDER TONNEAU CHEST BOX - BLACK FINISH (SLC-48-MB)
- UWS Utility Chest Box, 48", EC20252 (EC20252)
- RKI SINGLE LID STEEL 30" WIDE DEEP XBOX WHT-FULLSIZE (C63WD)
- Decked Truck Bed & Tailgate Accessories