Shop All Truck Boxes
Decked
Truck or Van Storage Drawer
Mfr # XG6
Zoro # G610724331
product price: $1,599.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,599.99
Free 30-Day Returns
Key Features
- Color Black
- Finish Unfinished
- Includes 3/16 in Hex Key, 7/32 in Hex Key, D-Ring Tie Downs, Dividers, Drawer Organizer, Halfrack 32, Sixer 16, Stash Bins
- Number of Drawers 2
- Overall Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Decked
- MFR # XG6
- Zoro # G610724331
- UPC # 850025181136
- Country of Origin United States
- Category Truck Boxes
Dimensions
Overall Height | 12 in |
Overall Width | 71 19/32 in |
Overall Depth | 65 in |
Drawer Depth | 61 in |
Drawer Width | 18 in |
Compatible Bed Size | 69 in |
Details
Color | Black |
Finish | Unfinished |
Includes | 3/16 in Hex Key, 7/32 in Hex Key, D-Ring Tie Downs, Dividers, Drawer Organizer, Halfrack 32, Sixer 16, Stash Bins |
Item | Truck or Van Storage Drawer |
Number of Drawers | 2 |
Number of Dividers | 1 |
Material | HDPE |
Lock Type | Keyed |
Load Capacity | 2,000 lb |
Thickness | 12 ga |
Compatible Vehicle Type | Trucks |
Drawer Extension | 43 in |
Latch Type | D-Handle |
Drawer Load Capacity | 200 lb |
Number of Compartments | 1 |
Description
Truck or Van Storage Drawer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF NBR, double lip, Wave oil seal, Bore-Tite (16128)
- GROTE Back-Up Lamp, Male Pin Single System LED (62561)
- SEACHOICE SS Replacement Hinges For Igloo Coolers 28 to 162 QT (2 Per Pack) (76891)
- VIM RACE DAY SEAT GREEN (VIMRDS1G)
- DECKED Truck or Van Storage Drawer (XS4)
- DECKED Truck or Van Storage Drawer (XG7)
- DECKED Truck or Van Storage Drawer (XF4)
- UWS 72IN SECURE LOCK LOW PRO MATTE BLACK TOOLBOX (SL-72-LP-MB)
- UWS Replacement T-Handle Truck Tool Box Lock Cylinder/Keys, 003-RYTHCY-001 (003-RYTHCY-001)
- WEATHER GUARD Tool Tray, 41-1/2 in. L, Steel, White (200-3)
- BUYERS PRODUCTS Truck Box, Silver, 18" H, 14 Gauge (1702603)
- Decked Truck Bed & Tailgate Accessories