Shop All Truck Boxes
Decked
Truck or Van Storage Drawer
Mfr # XG5
Zoro # G310724013
product price: $1,599.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$1,599.99
Free 30-Day Returns
Key Features
- Color Black
- Finish Unfinished
- Includes 3/16 in Hex Key, 7/32 in Hex Key, D-Ring Tie Downs, Dividers, Drawer Organizer, Halfrack 32, Sixer 16, Stash Bins
- Overall Height 12 in
- Number of Dividers 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Decked
- MFR # XG5
- Zoro # G310724013
- UPC # 850025181129
- Country of Origin United States
- Category Truck Boxes
Dimensions
Overall Height | 12 in |
Overall Depth | 75 in |
Overall Width | 71 19/32 in |
Drawer Width | 18 in |
Compatible Bed Size | 8 ft |
Drawer Depth | 72 in |
Details
Color | Black |
Finish | Unfinished |
Includes | 3/16 in Hex Key, 7/32 in Hex Key, D-Ring Tie Downs, Dividers, Drawer Organizer, Halfrack 32, Sixer 16, Stash Bins |
Number of Dividers | 1 |
Number of Drawers | 2 |
Material | HDPE |
Item | Truck or Van Storage Drawer |
Latch Type | D-Handle |
Thickness | 12 ga |
Number of Compartments | 1 |
Compatible Vehicle Type | Trucks |
Drawer Load Capacity | 200 lb |
Load Capacity | 2,000 lb |
Lock Type | Keyed |
Drawer Extension | 54 in |
Description
Truck or Van Storage Drawer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRCHILD INDUSTRIES Flex Radiator Hose, Single ID Hose, ID1 125, ID2 125, Length 1725 (FCH1014)
- GATES Truck & Bus V-Belt, Tr22322 (TR22322)
- ERICKSON 750 lb Aluminum Ramp Plates 2"X8" (07400)
- KEYSCO TOOLS Freeze Plug, Tool (77030)
- DECKED Truck or Van Storage Drawer (XG7)
- DECKED Truck or Van Storage Drawer (XF4)
- DECKED Truck or Van Storage Drawer (XS4)
- UWS Matte Black 63"SecureLock Angled Tool Box LowProfile (Heavy Packaging) (EC11023)
- WEATHER GUARD Truck Box, Crossover, Aluminum, 71-1/2"W, Silver, 15.3 cu. ft. (114-0-01)
- CAMLOCKER 71in Low Profile Crossover Truck Tool Box, Matte Black Aluminum (KS71LPMB)
- UWS 96 X 13 X 17 TOPSIDER BOX (TBTS-96)
- Decked Truck Bed & Tailgate Accessories