Shop All Truck Boxes
Decked
Truck or Van Storage Drawer
Mfr # XG4
Zoro # G810724308
product price: $1,599.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$1,599.99
Free 30-Day Returns
Key Features
- Color Black
- Finish Unfinished
- Includes 3/16 in Hex Key, 7/32 in Hex Key, D-Ring Tie Downs, Dividers, Drawer Organizer, Halfrack 32, Sixer 16, Stash Bins
- Overall Depth 75 in
- Material HDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Decked
- MFR # XG4
- Zoro # G810724308
- UPC # 850025181112
- Country of Origin United States
- Category Truck Boxes
Dimensions
Overall Depth | 75 in |
Overall Width | 71 19/32 in |
Overall Height | 12 in |
Compatible Bed Size | 6 1/2 ft |
Drawer Width | 18 in |
Drawer Depth | 72 in |
Details
Color | Black |
Finish | Unfinished |
Includes | 3/16 in Hex Key, 7/32 in Hex Key, D-Ring Tie Downs, Dividers, Drawer Organizer, Halfrack 32, Sixer 16, Stash Bins |
Item | Truck or Van Storage Drawer |
Material | HDPE |
Number of Drawers | 2 |
Number of Dividers | 1 |
Load Capacity | 2,000 lb |
Latch Type | D-Handle |
Number of Compartments | 1 |
Compatible Vehicle Type | Trucks |
Drawer Extension | 54 in |
Thickness | 12 ga |
Lock Type | Keyed |
Drawer Load Capacity | 200 lb |
Description
Truck or Van Storage Drawer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS 5022 Panel Mount AGC/MDL Fuse Holder Replacement Cap (5022)
- ASSOCIATED EQUIPMENT Booster Cable, 500A 12Ft, 5 AWG (6157)
- SEACHOICE Horizontal Mount Chrome Plated Zamak Bow Light, 4"Lx3-1/8"Wx1-3/4"H (5021)
- VELVAC Air Hose Assembly, 3/8"x3/8"x60" (146060)
- DECKED Truck or Van Storage Drawer (XF4)
- DECKED Truck or Van Storage Drawer (XG7)
- DECKED Truck or Van Storage Drawer (XS4)
- UWS Lck Crossover Tool Box, 72", SL-72-LP-MB-R (SL-72-LP-MB-R)
- DEE ZEE 18 X 18 MOUNTING BRACKET KIT (DB-2502)
- UWS 38" CHEST BOX (TBC-38-DS)
- UWS Crossover Truck Tool Box, 54", TBS-54 (TBS-54)
- Decked Truck Bed & Tailgate Accessories