Shop All Truck Boxes
Decked
Truck or Van Storage Drawer
Mfr # XG3
Zoro # G510724318
product price: $1,599.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$1,599.99
Free 30-Day Returns
Key Features
- Color Black
- Finish Unfinished
- Includes 3/16 in Hex Key, 7/32 in Hex Key, D-Ring Tie Downs, Dividers, Drawer Organizer, Halfrack 32, Sixer 16, Stash Bins
- Number of Drawers 2
- Number of Dividers 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Decked
- MFR # XG3
- Zoro # G510724318
- UPC # 850025181105
- Country of Origin United States
- Category Truck Boxes
Dimensions
Overall Height | 12 in |
Overall Depth | 65 in |
Overall Width | 71 19/32 in |
Drawer Depth | 61 in |
Drawer Width | 18 in |
Compatible Bed Size | 69 in |
Details
Color | Black |
Finish | Unfinished |
Includes | 3/16 in Hex Key, 7/32 in Hex Key, D-Ring Tie Downs, Dividers, Drawer Organizer, Halfrack 32, Sixer 16, Stash Bins |
Number of Drawers | 2 |
Number of Dividers | 1 |
Material | HDPE |
Item | Truck or Van Storage Drawer |
Thickness | 12 ga |
Compatible Vehicle Type | Trucks |
Lock Type | Keyed |
Number of Compartments | 1 |
Latch Type | D-Handle |
Drawer Load Capacity | 200 lb |
Drawer Extension | 43 in |
Load Capacity | 2,000 lb |
Description
Truck or Van Storage Drawer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-40011 (355-40011)
- WEATHERHEAD Male Connector, 3/8-18, 5/8 In Tube Sz (1868X10X6)
- COUNTERACT BALANCING BEADS 12 oz Bag of (COUCBB12OZB)
- MO-CLAMP Plates, 3" (803)
- DECKED Truck or Van Storage Drawer (XG7)
- DECKED Truck or Van Storage Drawer (XF4)
- DECKED Truck or Van Storage Drawer (XS4)
- BUYERS PRODUCTS 24x24x36 Inch Textured Matte Black Steel Underbody Truck Box with 3-Point Latch (1734505)
- WEATHER GUARD 48 1/8 X 18 X 18 ALUMINUM UNDERBED BOX (648-0-02)
- BUYERS PRODUCTS Truck Box, Underbody, Steel, 30"W, White, 5.3 cu. ft. (1702403)
- DEE ZEE 18X18X36 BLACK STEEL UNDERBED BOX (DB-2601)
- Decked Truck Boxes