Shop All Truck Boxes
Decked
Truck or Van Storage Drawer
Mfr # XF7
Zoro # G710724057
product price: $1,599.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$1,599.99
Free 30-Day Returns
Key Features
- Color Black
- Finish Unfinished
- Includes 3/16 in Hex Key, 7/32 in Hex Key, D-Ring Tie Downs, Dividers, Drawer Organizer, Halfrack 32, Sixer 16, Stash Bins
- Overall Depth 75 in
- Overall Width 71 19/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Decked
- MFR # XF7
- Zoro # G710724057
- UPC # 850025181068
- Country of Origin United States
- Category Truck Boxes
Dimensions
Overall Depth | 75 in |
Overall Width | 71 19/32 in |
Overall Height | 12 in |
Drawer Depth | 72 in |
Compatible Bed Size | 8 ft |
Drawer Width | 18 in |
Details
Color | Black |
Finish | Unfinished |
Includes | 3/16 in Hex Key, 7/32 in Hex Key, D-Ring Tie Downs, Dividers, Drawer Organizer, Halfrack 32, Sixer 16, Stash Bins |
Item | Truck or Van Storage Drawer |
Number of Drawers | 2 |
Number of Dividers | 1 |
Material | HDPE |
Drawer Load Capacity | 200 lb |
Compatible Vehicle Type | Trucks |
Lock Type | Keyed |
Latch Type | D-Handle |
Load Capacity | 2,000 lb |
Thickness | 12 ga |
Drawer Extension | 54 in |
Number of Compartments | 1 |
Description
Truck or Van Storage Drawer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNNEL KING Polyethylene, 12 oz., 5 1/4", 1/2", White (32610)
- WAI GLOBAL STRND OSGR R5 (19503N)
- RONSTAN Threaded Toggle End 1/4" (RF1504-0404)
- URREA Urrea Straight Jaw Puller Set, 6 Ton, 3-Way 12 Jaws, 20 Pieces (4216)
- DECKED Truck or Van Storage Drawer (XG7)
- DECKED Truck or Van Storage Drawer (XS4)
- DECKED Truck or Van Storage Drawer (XF4)
- WEATHER GUARD Truck Box, Crossover, Aluminum, 71-1/2"W, Silver, 11.3 cu. ft. (124-0-01)
- DEE ZEE BRITE TREAD RED SERIES TOOLBOX UTILITY CHEST 46IN (DZ8546)
- UWS Crossover Truck Tool Box, 69", EC10503 (EC10503)
- UWS BLACK/SINGLE LID COLORADO/S10/RANGER/TNDR SPORT (TBS-60-BLK)
- Decked Truck Bed & Tailgate Accessories