Shop All Truck Boxes
Decked
Truck or Van Storage Drawer
Mfr # XF3
Zoro # G010724245
product price: $1,599.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$1,599.99
Free 30-Day Returns
Key Features
- Color Black
- Finish Unfinished
- Includes 3/16 in Hex Key, 7/32 in Hex Key, D-Ring Tie Downs, Dividers, Drawer Organizer, Halfrack 32, Sixer 16, Stash Bins
- Overall Depth 75 in
- Material HDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Decked
- MFR # XF3
- Zoro # G010724245
- UPC # 850025181020
- Country of Origin United States
- Category Truck Boxes
Dimensions
Overall Depth | 75 in |
Overall Height | 12 in |
Overall Width | 71 19/32 in |
Drawer Width | 18 in |
Drawer Depth | 72 in |
Compatible Bed Size | 6 1/2 ft |
Details
Color | Black |
Finish | Unfinished |
Includes | 3/16 in Hex Key, 7/32 in Hex Key, D-Ring Tie Downs, Dividers, Drawer Organizer, Halfrack 32, Sixer 16, Stash Bins |
Material | HDPE |
Number of Drawers | 2 |
Number of Dividers | 1 |
Item | Truck or Van Storage Drawer |
Number of Compartments | 1 |
Load Capacity | 2,000 lb |
Drawer Extension | 54 in |
Thickness | 12 ga |
Latch Type | D-Handle |
Lock Type | Keyed |
Compatible Vehicle Type | Trucks |
Drawer Load Capacity | 200 lb |
Description
Truck or Van Storage Drawer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 4-7/16 In (BW5183)
- SKF Adapter Bearing, G1112-Krrb (G1112-KRRB)
- SHARK INDUSTRIES Drum Silencer Band for Passenger Cars and Light Trucks (80B)
- SPARTAN POWER Single Red 4 ft 4/0 AWG Battery Cable with 5/16" Ring Terminals (SINGLERED4/0AWG4FT56)
- DECKED Truck or Van Storage Drawer (XG7)
- DECKED Truck or Van Storage Drawer (XS4)
- DECKED Truck or Van Storage Drawer (XF4)
- UWS 48IN TRUCK SIDE TOOL BOX WITH LOW PROFILE (TBSM-48-LP-MB)
- UWS Gll Wng Crssvr Trck Tool Box, 72", TB-72 (TB-72)
- WEATHER GUARD JUMBO UNDERBED - BLACK (550-5-02)
- UWS 18 X 8 1/2 X 18 3/4 DRAWER SLIDE TOOLBOX (SWB) (DS-18)
- Decked Truck Bed & Tailgate Accessories