Shop All Truck Boxes
Decked
Truck or Van Storage Drawer
Mfr # XF2
Zoro # G810724209
product price: $1,599.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,599.99
Free 30-Day Returns
Key Features
- Color Black
- Finish Unfinished
- Includes 3/16 in Hex Key, 7/32 in Hex Key, D-Ring Tie Downs, Dividers, Drawer Organizer, Halfrack 32, Sixer 16, Stash Bins
- Overall Width 71 19/32 in
- Overall Depth 65 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Decked
- MFR # XF2
- Zoro # G810724209
- UPC # 850025181013
- Country of Origin United States
- Category Truck Boxes
Dimensions
Overall Width | 71 19/32 in |
Overall Depth | 65 in |
Overall Height | 12 in |
Drawer Depth | 61 in |
Drawer Width | 18 in |
Compatible Bed Size | 5 1/2 ft |
Details
Color | Black |
Finish | Unfinished |
Includes | 3/16 in Hex Key, 7/32 in Hex Key, D-Ring Tie Downs, Dividers, Drawer Organizer, Halfrack 32, Sixer 16, Stash Bins |
Item | Truck or Van Storage Drawer |
Number of Drawers | 2 |
Number of Dividers | 1 |
Material | HDPE |
Drawer Load Capacity | 200 lb |
Load Capacity | 2,000 lb |
Thickness | 12 ga |
Compatible Vehicle Type | Trucks |
Drawer Extension | 43 in |
Number of Compartments | 1 |
Latch Type | D-Handle |
Lock Type | Keyed |
Description
Truck or Van Storage Drawer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA-DOG Sea-Dog 420415-1 Miniature Horn Button - Red (420415-1)
- DILL AIR CONTROLS 60 DEGREE ALCOA STEM (DILTR554D)
- A & I PRODUCTS Friction Disc/Clutch Lining, 6.5" O.D., 2" I.D. 6" x6" x1" (A-36F41)
- CAMCO COVER, WHEEL&TIRE PROTECTORS 30-32IN, BLACK VINYL, SET OF 2 (45248)
- DECKED Truck or Van Storage Drawer (XF4)
- DECKED Truck or Van Storage Drawer (XS4)
- DECKED Truck or Van Storage Drawer (XG7)
- RKI 96" STEEL UPPER SIDE BOX (2DOOR) WHT (US96C)
- SPEC-D TUNING All All All Aluminum Box- 34X19X18 W30Kg Max Load- Black (TBOX-ALM09BK)
- WEATHER GUARD Truck Box, Underbody, Steel, 30-1/8"W, Black, 5.6 cu. ft. (530-5-02)
- UWS 72IN ALUMINUM SINGLE LID CROSSOVER TOOLBOX DEEP ANGLED BLACK (TBSD-72-A-BLK)
- Decked Truck Boxes