Shop All Truck Boxes
This Product is Discontinued
Decked
Pickup Truck Storage Drawer, 12" H, Width: 70 in (Discontinued)
Mfr # DR6
Zoro # G7757021
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Width 70 in
- Color Black
- Finish Unfinished
- Depth 64 1/2 in
- Capacity 2,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Decked
- MFR # DR6
- Zoro # G7757021
- UPC # 851945005885
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 70 in |
Depth | 64 1/2 in |
Height | 12 in |
Overall Height | 12 in |
Overall Width | 70 in |
Overall Depth | 64 1/2 in |
Description
The DECKED DR6 Pickup Truck Storage Drawer is a great addition to your truck. It can be used for hauling all sorts of cargo, such as tools and sports equipment. The storage drawer has a depth of 64 1/2 in., width of 70 in., height of 12 in. and length of 70 in.. With an uncoated finish, this steel drawer is both durable and corrosion resistant. The gauge on the drawers measures 0.16, ensuring it will not bend or warp under pressure. This black pickup truck storage drawer has a capacity of 2,000 lb.. If you want to make more room for your tools and other items, the DECKED DR6 Pickup Truck Storage Drawer may be what you need.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.