Shop All Truck Boxes
This Product is Discontinued
Decked
Pickup Truck Storage Drawer, 12" H (Discontinued)
Mfr # DG6
Zoro # G7757030
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Width 71 in
- Color Black
- Finish Unfinished
- Depth 64 1/2 in
- Capacity 2,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Decked
- MFR # DG6
- Zoro # G7757030
- UPC # 851945005915
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 71 in |
Depth | 64 1/2 in |
Height | 12 in |
Overall Depth | 64 1/2 in |
Overall Width | 71 in |
Overall Height | 12 in |
Description
Pickup Truck Storage Drawer,12" H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.