Shop All Truck Boxes
Decked
Pickup Truck Drawer System
Mfr # XSB
Zoro # G511177915
product price: $1,599.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$1,599.99
Free 30-Day Returns
Key Features
- Color Black
- Finish Unfinished
- Includes 3/16 in Hex Key, 7/32 in Hex Key, D-Ring Tie Downs, Dividers, Drawer Organizer, Halfrack 32, Sixer 16, Stash Bins
- Overall Width 48 in
- Overall Depth 75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Decked
- MFR # XSB
- Zoro # G511177915
- UPC # 850025181426
- Country of Origin United States
- Category Truck Boxes
Dimensions
Overall Width | 48 in |
Overall Depth | 75 in |
Overall Height | 12 in |
Drawer Width | 18 in |
Details
Color | Black |
Finish | Unfinished |
Includes | 3/16 in Hex Key, 7/32 in Hex Key, D-Ring Tie Downs, Dividers, Drawer Organizer, Halfrack 32, Sixer 16, Stash Bins |
Material | Steel |
Item | Truck or Van Storage Drawer |
Number of Drawers | 2 |
Number of Dividers | 1 |
Load Capacity | 2,000 lb |
Latch Type | D-Handle |
Thickness | 12 ga |
Lock Type | Keyed |
Compatible Vehicle Type | Trucks |
Number of Compartments | 1 |
Description
Pickup Truck Drawer System
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIX Wiper Blade, 15" (CLX-15)
- SPEC-D TUNING 98-00 Ford Ranger Crystal Housing Headlights Black (LH-RAN98JM-TM)
- SCANSTRUT Flip Pro Max, Dual USB-C Charge Socket (SC-USB-F3)
- HALTEC Double Seal Valve Cap, PK50 (DS-1-50)
- DECKED Truck or Van Storage Drawer (XG7)
- DECKED Truck or Van Storage Drawer (XS4)
- DECKED Truck or Van Storage Drawer (XF4)
- BUYERS PRODUCTS 18x16x96 Inch Diamond Tread Aluminum Topsider Truck Box (1701568)
- RKI STEEL UNDERBODY 24X24X24 BLK (H242424)
- WEATHER GUARD Model 121-0-04 Saddle Box, Aluminum (121-0-04)
- WEATHER GUARD Model 117-5-04 Saddle Box, Aluminum (117-5-04)
- Decked Truck Boxes