Shop All Truck Boxes
This Product is Discontinued
Decked
Drawer, 12 ga., Polypropylene, Black (Discontinued)
Mfr # AD6-DTAN
Zoro # G2053654
This Product is Discontinued
Key Features
- Color Black
- Body Material Polypropylene
- Gauge 12
- Features Easy Locking Latches, Ergonomic Carry Handle, Grip Points Located on Ends for Easy Retrieval from Drawers, Integrated EPDM Seal Keeps Moisture Out, Integrated Lid Ruler, Removable Small Parts and Tool Tray
- Weather Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Decked
- MFR # AD6-DTAN
- Zoro # G2053654
- UPC # 850012764021
- Country of Origin United States
- Category Truck Boxes
Dimensions
Overall Width | 10 3/4 in |
Overall Depth | 17-1/2" |
Overall Height | 7 3/4 in |
Overall Length | 17 1/2 in |
Details
Color | Black |
Body Material | Polypropylene |
Gauge | 12 |
Features | Easy Locking Latches, Ergonomic Carry Handle, Grip Points Located on Ends for Easy Retrieval from Drawers, Integrated EPDM Seal Keeps Moisture Out, Integrated Lid Ruler, Removable Small Parts and Tool Tray |
Weather Resistant | Yes |
Lid Style | Hinged |
Item | Drawer |
Cover Material | Polypropylene |
Storage Capacity | 0.38 cu. ft. |
Product Type | Tool Box |
Compatible Product Type | Vehicle Storage Drawers |
Description
Drawer,12 ga.,Polypropylene,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.