Shop All Truck Boxes
This Product is Discontinued
Decked
Drawer, 12 ga., Polypropylene, Black (Discontinued)
Mfr # AD5-DTAN
Zoro # G2055745
This Product is Discontinued
Key Features
- Color Black
- Body Material Polypropylene
- Includes EPDM Sealed Gasket, Ruler and Common Bolt/Bit Guide
- Gauge 12
- Features (2) Grip Points, Horizontal and Vertical Carry Handles, Recessed Locking Levers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Decked
- MFR # AD5-DTAN
- Zoro # G2055745
- UPC # 850012764014
- Country of Origin United States
- Category Truck Boxes
Dimensions
Overall Depth | 20-1/2" |
Overall Width | 17 1/2 in |
Overall Height | 8 in |
Overall Length | 20 1/2 in |
Details
Color | Black |
Body Material | Polypropylene |
Includes | EPDM Sealed Gasket, Ruler and Common Bolt/Bit Guide |
Gauge | 12 |
Features | (2) Grip Points, Horizontal and Vertical Carry Handles, Recessed Locking Levers |
Weather Resistant | Yes |
Cover Material | Polypropylene |
Lid Style | Hinged |
Storage Capacity | 1.05 cu. ft. |
Number of Dividers | 2 |
Item | Drawer |
Product Type | Tool Box |
Compatible Product Type | Vehicle Storage Drawers |
Description
Drawer,12 ga.,Polypropylene,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.