Shop All Automotive Roof Racks
This Product is Discontinued
Decked
Divider, Gray, 18" L x 8" H (Discontinued)
Mfr # AD2-WIDEDIVSETx2
Zoro # G9352434
This Product is Discontinued
Key Features
- Type Accessory
- Material Plastic
- Length (In.) 18 in
- Color Gray
- Features Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Decked
- MFR # AD2-WIDEDIVSETx2
- Zoro # G9352434
- UPC # 851945005694
- Country of Origin United States
- Category Automotive Roof Racks
Dimensions
Length (In.) | 18 in |
Width (In.) | 3/4 in |
Height (In.) | 8 in |
Overall Length | 18 in |
Overall Height | 8 in |
Overall Width | 3/4 in |
Details
Type | Accessory |
Material | Plastic |
Item | Divider |
Color | Gray |
Features | Adjustable |
For Use With | DECKED(R) Storage System |
Product Type | Divider |
Number of Dividers | 2 |
Compatible Product Type | Vehicle Storage Drawers |
Description
Divider, Accessory, Length (In.) 18, Width (In.) 3/4, Height (In.) 8, Polypropylene Material, Gray Color, For Use With DECKED(r) Storage System
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.