Shop All Tool Storage Accessories
This Product is Discontinued
Decked
Divider, Gray, 11" L x 8" H (Discontinued)
Mfr # AD2-NARROWDIVSETx2
Zoro # G0147428
This Product is Discontinued
Key Features
- Type Drawer Accessory
- Length (In.) 11 in
- Overall Width 3/4 in
- For Use With DECKED(R) Storage System
- Height (In.) 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Decked
- MFR # AD2-NARROWDIVSETx2
- Zoro # G0147428
- UPC # 851945005823
- Country of Origin United States
- Category Tool Storage Accessories
Dimensions
Length (In.) | 11 in |
Overall Width | 3/4 in |
Height (In.) | 8 in |
Width (In.) | 3/4 in |
Overall Height | 8 in |
Overall Length | 11 in |
Details
Item | Divider |
Type | Drawer Accessory |
For Use With | DECKED(R) Storage System |
Material | Plastic |
Color | Gray |
Features | Adjustable |
Product Type | Divider |
Number of Dividers | 2 |
Compatible Product Type | Vehicle Storage Drawers |
Description
Divider, Accessory, Length (In.) 11, Width (In.) 3/4, Height (In.) 8, Polypropylene Material, Gray Color, For Use With DECKED(r) Storage System
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.