Shop All Compartment Boxes
This Product is Discontinued
Decked
Compartment Box Divider with polypropylene, 8 in H x 3/4 in W (Discontinued)
Mfr # AD2
Zoro # G5615062
This Product is Discontinued
Key Features
- Material polypropylene
- Features Adjustable
- For Use With Drawer Divider Set
- Overall Length 18 in
- Overall Height 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Decked
- MFR # AD2
- Zoro # G5615062
- UPC # 851945005229
- Country of Origin United States
- Category Compartment Boxes
Dimensions
Overall Length | 18 in |
Overall Height | 8 in |
Overall Width | 3/4 in |
Height (In.) | 8 in |
Details
Item | Compartment Box Divider |
Material | polypropylene |
Features | Adjustable |
For Use With | Drawer Divider Set |
Number of Dividers | 4 |
Bin Color | Gray |
Color | Gray |
Product Type | Divider |
Compatible Product Type | Vehicle Storage Drawers |
Description
Dividers, Color White, Material Polypropylene, Length 18 In., Width 3/4 In.,Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.