Shop All Truck Boxes
This Product is Discontinued
Decked
Cargo Van Drawer Storage, MB 170"WB (Discontinued)
Mfr # VNMB07SPRT65
Zoro # G7660692
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Width 71 in
- Color Black
- Finish Unfinished
- Depth 75 1/4 in
- Capacity 2,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Decked
- MFR # VNMB07SPRT65
- Zoro # G7660692
- UPC # 851945005410
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 71 in |
Depth | 75 1/4 in |
Height | 12 in |
Overall Width | 71 in |
Overall Depth | 75 1/4 in |
Overall Height | 12 in |
Compatible Bed Size | 170 in |
Description
The DECKED VNMB07SPRT65 Cargo Van Drawer Storage is a great way to keep your tools and equipment safe and secure. It can be mounted in the back of a truck or van, allowing you to carry your tools with you wherever you go. This truck box has two drawers that measure 12 in. tall by 71 in. wide and 75 1/4 in. deep, providing ample storage space for your tools and equipment. Each drawer has a capacity of 2,000 lb., making it perfect for keeping heavy items securely stored while on the road. The black steel construction ensures durability, while the unfinished surface allows you to customize it to suit your needs. The gauge of this cargo van drawer storage measures 0.16, giving it extra strength against impact damage caused by other objects on the road. If you're looking for an easy way to transport all of your essential gear when driving around town or traveling long distances, then this DECKED VNMB07SPRT65 Cargo Van Drawer Storage is just what you need.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.