Shop All Truck Boxes
This Product is Discontinued
Decked
Cargo Van Drawer Storage, Ford 148"WB (Discontinued)
Mfr # VNFD13TRAN65
Zoro # G7660729
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Width 71 in
- Color Black
- Finish Unfinished
- Depth 75 1/4 in
- Capacity 2,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Decked
- MFR # VNFD13TRAN65
- Zoro # G7660729
- UPC # 851945005359
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 71 in |
Depth | 75 1/4 in |
Height | 12 in |
Overall Depth | 75 1/4 in |
Overall Width | 71 in |
Overall Height | 12 in |
Compatible Bed Size | 148 in |
Description
Cargo Van Drawer Storage, Ford 148"WB
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.