Shop All Truck Boxes
This Product is Discontinued
Decked
Cargo Van Drawer Storage, Ford 130"WB (Discontinued)
Mfr # VNFD13TRAN55
Zoro # G7660665
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Width 71 in
- Color Black
- Finish Unfinished
- Depth 64 1/2 in
- Capacity 2,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Decked
- MFR # VNFD13TRAN55
- Zoro # G7660665
- UPC # 851945005342
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 71 in |
Depth | 64 1/2 in |
Height | 12 in |
Overall Height | 12 in |
Overall Depth | 64 1/2 in |
Overall Width | 71 in |
Compatible Bed Size | 130 in |
Description
The DECKED VNFD13TRAN55 Cargo Van Drawer Storage provides a simple solution for storing tools, equipment and other items in your Ford 130"WB truck. This storage drawer is constructed from high-quality steel that is 0.16 gauge thick. It has a width of 71 in., depth of 64 1/2 in., height of 12 in. and capacity of 2,000 lb.. The black finish will help it blend seamlessly with the interior design of your vehicle. The DECKED VNFD13TRAN55 Cargo Van Drawer Storage offers an easy way to keep all your tools organized while on the road or at home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.