Shop All Deck Screws
Deck Plus
Deck Screw, #10 x 3 in, Flat Head, Torx Drive
Mfr # 5022042
Zoro # G503911534
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Screw Size #10
- Fastener Length 3 in
- System of Measurement Inch
- Interior/Exterior Exterior
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deck Plus
- MFR # 5022042
- Zoro # G503911534
- UPC # 38902054715
- Country of Origin Unknown
- Category Deck Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3 in |
Details
Head Type | Flat |
Drive | Torx |
Item | Deck Screw |
System of Measurement | Inch |
Interior/Exterior | Exterior |
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Specifications- Country of Origin: Taiwan
- Callout Size: No. 10
- Length: 3 in.
- Drive Style: Star
- Head Type: Flat Head
- Product Type: Exterior Deck Screws
- Indoor or Outdoor: Outdoor
- Weight: 13.12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMPTON 3/16 in. D X 1-5/8 in. L Polished Stainless Steel Screw Eye 60 lb. cap. (02-3468-801)
- ZORO SELECT Wing Nut, M8-1.25, Stainless Steel, Plain, 14.80 mm Ht, 30.30 mm Max Wing Span, 10 PK (WN5X00800-010P1)
- ADAPTALL Sealing Washer, Fits Bolt Size M22 Steel/Buna-N, Cadmium Plated Finish (9500-22MM)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 30 PK (63673)
- DECK PLUS Deck Screw, #10 x 2-1/2in, Steel, Flat Head, Torx Drive (5021901)
- DECK PLUS DECK SCREW 10X4 in. TAN 1# (48423)
- DECK PLUS Deck Plus 5022043 Ceramic Deck Screws (5022043)
- DECK PLUS Deck Screw, #10 x 3 in, Steel, Flat Head, Torx Drive (5021883)
- DECK PLUS Deck Screw, #10 x 3 in, Flat Head, Torx Drive (5021909)
- DECK PLUS No.10 x 3 in. 1 lbs Star Flat Head Exterior Deck Screws (5022032)
- BUILDRIGHT Deck Screw, #8 x 2-1/2 in, Steel, Flat Head, Phillips Drive, 101 PK (53852)
- Deck Plus Deck Screws