Shop All Bulk Containers
Decade Products
Yellow Bulk Container, Plastic, 28.7 cu ft Volume Capacity
Mfr # M116000-101
Zoro # G3444421
product price: $327.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$327.99
Free 30-Day Returns
Key Features
- Color Yellow
- Load Capacity 1,500 lb
- Material Plastic
- Overall Length 48 in
- Overall Height 28 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Decade Products
- MFR # M116000-101
- Zoro # G3444421
- Country of Origin United States
- Category Bulk Containers
Dimensions
Overall Length | 48 in |
Overall Height | 28 1/2 in |
Overall Width | 48 in |
Folded Height | 28 1/2 in |
Folded Width | 48 in |
Folded Depth | 48 in |
Folded WxDxH | 48 in x 48 in x 28 1/2 in |
Inside Length | 44 3/4 in |
Bottom Inside Length | 44 3/4 in |
Bottom Inside Width | 44 3/4 in |
Inside Height | 24 in |
Inside Width | 44 3/4 in |
Description
Bulk Container, Color Yellow, Container Wall Type Solid, Folded Depth 48 In., Folded Height 28 1/2 in, Folded Width 48 in, Fork Entry 4-Way Entry, Fork Pockets Yes, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Mobility Stationary, Overall Height 28 1/2 in, Overall Length 48 in, Overall Width 48 in, Stackable Yes, Stacking Capacity 14,000 lb, Volume Capacity 28.7 cu ft, Weight Capacity 1,500 lb, Includes Lid No, Bottom Inside Length 44 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Blue Plastic 5-1/4 in W, 3 in H (QBC112BL)
- LYON Metal Shelving, 84" H, 36" W, Gray (DD8007SH)
- VESTIL 2 Gal Open Head Pail with Steel Handle, White (PAIL-2-PWS)
- LYON Extra-Heavy Duty Bin Cabinet, 36 in W, 82 in H, 21" D, 64 Bins (DD1122)
- DECADE PRODUCTS Red Bulk Container, Plastic, 25.4 cu ft Volume Capacity (M013000-108)
- DECADE PRODUCTS Blue Bulk Container, Plastic, 25.4 cu ft Volume Capacity (M011000-100)
- DECADE PRODUCTS White Bulk Container, Plastic, 28.7 cu ft Volume Capacity (M116000-110)
- DECADE PRODUCTS Gray Bulk Container, Plastic, 28.7 cu ft Volume Capacity (M126000-104)
- DECADE PRODUCTS Green Bulk Container, Plastic, 25.4 cu ft Volume Capacity (M013000-138)
- DECADE PRODUCTS Gray Bulk Container, Plastic, 25.4 cu ft Volume Capacity (M023000-104)
- BUCKHORN Black Collapsible Bulk Container, Plastic, 19.1 cu ft Volume Capacity (BN4845252010000)
- Decade Products Bulk Containers