Shop All Bin & Box Accessories
Decade Products
White Plastic Bulk Container Lid
Mfr # M48L-110
Zoro # G0151140
original price:
$236.99
10% off
new price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Overall Height 3 in
- Series MACX48
- Overall Length 48 in
- Product Type Bulk Container Lid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Decade Products
- MFR # M48L-110
- Zoro # G0151140
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Overall Width | 48 in |
Overall Height | 3 in |
Overall Length | 48 in |
Outside Width | 48 in |
Details
Color | White |
Material | Plastic |
Item | Bulk Container Lid |
Series | MACX48 |
Product Type | Bulk Container Lid |
Shape | Square |
For Container Type | Bulk Container |
Compatible Manufacturer Model Number | M48PGY6, M48SBL6, M48SGY6, M48SWH6, M48SYL6 |
Description
Bulk Container Cover, Color White, Compatible Manufacturer Model Number M48PGY6, M48SBL6, M48SGY6, M48SWH6, M48SYL6, Material Plastic, Overall Diameter Not Applicable, Overall Length 48 in, Overall Width 48 in, Shape Square, Standards FDA Virgin Approved Material, For Container Type Bulk Container, Product Type Bulk Container Lid, Series MACX48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fixed Work Table, SS, 72" W, 30" D (4UEK2)
- EKENA MILLWORK 2 1/2"W x 14"D Floating Steel Heavy Duty Wall Mount, Powder Coated Black (BKTM02X14FWPBL)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, 23 5/8 in L, Yellow (30164YELLO)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 48 in W, 66 in H, Stationary (HDDS244866-6S95)
- DECADE PRODUCTS Gray Plastic Bulk Container Lid (5002008-103)
- DECADE PRODUCTS Yellow Plastic Bulk Container Lid (5002008-101)
- DECADE PRODUCTS Blue Plastic Bulk Container Lid (5002008-100)
- BULBHEAD LID GLASS 12 in. RED COPPER (11779-6)
- QUANTUM STORAGE SYSTEMS Tip Out Bin Set, 669, Gray (QTB669GY)
- QUANTUM STORAGE SYSTEMS Clear Plastic Label Holder, 5 in L, 3 in W (QDL-2115)
- AKRO-MILS Clear Plastic Lid (33011)
- Decade Products Bin & Box Accessories