Shop All Bin & Box Accessories
Decade Products
Gray Plastic Bulk Container Lid
Mfr # 5002008-103
Zoro # G0151159
original price:
$164.89
13% off
new price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Series MACX
- Overall Length 48 in
- Overall Height 3 in
- For Container Type Bulk Container
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Decade Products
- MFR # 5002008-103
- Zoro # G0151159
- Country of Origin Israel
- Category Bin & Box Accessories
Dimensions
Overall Length | 48 in |
Overall Height | 3 in |
Overall Width | 40 in |
Outside Width | 40 in |
Details
Color | Gray |
Material | Plastic |
Item | Bulk Container Lid |
Series | MACX |
For Container Type | Bulk Container |
Product Type | Bulk Container Lid |
Shape | Rectangular |
Compatible Manufacturer Model Number | C40SBL3-H46, C40SGY1-C1, C40SGY3-DDL, M40PGY2, M40PGY3, M40SBL1, M40SBL3, M40SGN1, M40SGN6, M40SGY1, M40SGY3, M40SGY6, M40SRD1, M40SRD3, M40SWH1, M40SWH3, M40SYL1, M40SYL3 |
Description
Bulk Container Cover, Color Gray, Compatible Manufacturer Model Number C40SBL3-H46, C40SGY1-C1, C40SGY3-DDL, M40PGY2, M40PGY3, M40SBL1, M40SBL3, M40SGN1, M40SGN6, M40SGY1, M40SGY3, M40SGY6, M40SRD1, M40SRD3, M40SWH1, M40SWH3, M40SYL1, M40SYL3, Material Plastic, Overall Diameter Not Applicable, Overall Length 48 in, Overall Width 40 in, Shape Rectangular, Standards FDA Virgin Approved Material, For Container Type Bulk Container, Product Type Bulk Container Lid, Series MACX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 4 in H, 23 5/8 in L, Yellow (QSB105YL)
- SPORTSMAN Upturned Edge Stainless Steel Work Table 24" x 36" (SSWT36)
- ECONOCO Pipeline Gloss White Shelf Brackets for Outrigger, PK2 (PSORKBWH)
- HALLOWELL Wardrobe Locker, 36 in W, 15 in D, 78 in H, (1) Tier, (3) Wide, Tan (U3258-1G-PT)
- DECADE PRODUCTS Yellow Plastic Bulk Container Lid (5002008-101)
- DECADE PRODUCTS Blue Plastic Bulk Container Lid (5002008-100)
- DECADE PRODUCTS White Plastic Bulk Container Lid (M48L-110)
- MOLDED FIBERGLASS White Fiberglass Lid (9201185269)
- QUANTUM STORAGE SYSTEMS Tip Out Bin Set, 669, Gray (QTB669GY)
- MOLDED FIBERGLASS White Fiberglass Lid (8870085269)
- TEACHER CREATED RESOURCES Clear Plastic Multi-Purpose Bin Lid (TCR20452)
- Decade Products Bin & Box Accessories