Shop All Bulk Containers
Decade Products
Gray Bulk Container, Plastic, 39 cu ft Volume Capacity
Mfr # C0130H46-104
Zoro # G3444351
product price: $644.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$644.99
Free 30-Day Returns
Key Features
- Color Gray
- Load Capacity 1,500 lb
- Material Plastic
- Overall Length 48 in
- Overall Height 46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Decade Products
- MFR # C0130H46-104
- Zoro # G3444351
- Country of Origin United States
- Category Bulk Containers
Dimensions
Overall Length | 48 in |
Overall Height | 46 in |
Overall Width | 40 in |
Folded Height | 46 in |
Folded Width | 48 in |
Folded Depth | 40 in |
Inside Height | 40 3/4 in |
Inside Length | 45 in |
Inside Width | 36 3/4 in |
Bottom Inside Length | 45 in |
Bottom Inside Width | 36 3/4 in |
Folded WxDxH | 48 in x 40 in x 46 in |
Description
Bulk Container, Color Gray, Container Wall Type Solid, Folded Depth 40 In., Folded Height 46 in, Folded Width 48 in, Fork Entry 4-Way Entry, Fork Pockets Yes, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Mobility Stationary, Overall Height 46 in, Overall Length 48 in, Overall Width 40 in, Stackable Yes, Stacking Capacity 9,000 lb, Volume Capacity 39 cu ft, Weight Capacity 1,500 lb, Includes Lid No, Bottom Inside Length 45 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Wire Slatgrid Panel 2ft. x 7ft., White, 3PK (P3STG27W)
- VESTIL Starter Gravity Flow Rack, 48 in D, 96 in W, 3 Shelves, Blue (FLOW-4-3)
- ZORO SELECT Cabinet Shelf (5-24C)
- QUANTUM STORAGE SYSTEMS Blue Plastic 5-1/4 in W, 3 in H (QBC112BL)
- DECADE PRODUCTS Blue Bulk Container, Plastic, 25.4 cu ft Volume Capacity (M011000-100)
- DECADE PRODUCTS Green Bulk Container, Plastic, 25.4 cu ft Volume Capacity (M011000-138)
- DECADE PRODUCTS Green Bulk Container, Plastic, 25.4 cu ft Volume Capacity (M013000-138)
- DECADE PRODUCTS Blue Bulk Container, Plastic, 39 cu ft Volume Capacity (C0130H46-100)
- DECADE PRODUCTS Blue Bulk Container, Plastic, 25.4 cu ft Volume Capacity (M013000-100)
- DECADE PRODUCTS Yellow Bulk Container, Plastic, 28.7 cu ft Volume Capacity (M116000-101)
- GLOBAL INDUSTRIAL Folding Wire Container, 3000 Lb. Capacity, 48L x 40W x 36-1/2H (493395)
- Decade Products Bulk Containers